Shop All File Boxes
This Product is Discontinued
Universal
Storage Box Drawer File, 15x24x10", PK6 (Discontinued)
Mfr # UNV85220
Zoro # G4258847
Free Shipping & Returns
This Product is Discontinued
Key Features
- File Size Legal
- Height 10.75"
- Closure Pull Drawer
- Width 15.5"
- Depth 23.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal
- MFR # UNV85220
- Zoro # G4258847
- UPC # 087547852200
- Country of Origin United States
- Category File Boxes
Dimensions
File Size | Legal |
Height | 10.75" |
Width | 15.5" |
Depth | 23.25" |
Overall Width | 15 in |
Overall Height | 24 in |
Overall Depth | 10 in |
Details
Item | File Box |
Closure | Pull Drawer |
Color | White |
Material | Corrugated Fiberboard |
Load Capacity | 200 lb |
Stacking Capacity | 200 lb |
Lid Closure Style | Pull Drawer |
Description
File Box, File Size Legal, Stacking Capacity 200 lb, Color White, Material Corrugated Fiberboard, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.