Shop All Sticky Notes
Universal
Sticky Notes, Scratch Pad, 4x6 In, Pk120
Mfr # UNV35624
Zoro # G5735895
product price: $39.19
/pk 120, $0.33/ea
$39.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Rule Unruled
- Number of Sheets 100
- Size 4 in x 6 in
- Pads per Pack 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal
- MFR # UNV35624
- Zoro # G5735895
- UPC # 087547356241
- Country of Origin United States
- Category Sticky Notes
Dimensions
Size | 4 in x 6 in |
Sheet Size | 4 x 6 |
Overall Length | 6" |
Overall Width | 4" |
Details
Item | Paper Pads/Note Pads |
Color | White |
Rule | Unruled |
Number of Sheets | 100 |
Pads per Pack | 120 |
Recycled Content | 0 % |
Sheets per Pad | 100 |
Adhesion | Standard |
Product Type | Sticky Notes |
Binding | Glued/Gummed |
Paper Weight | 25 lbs; 16 lb Bond |
Paper Color | White |
Number of Subjects/Sections | 1 |
Features | Pocket-Sized Indicator |
Description
Sticky Notes, 4 in x 6 in, Adhesion Standard, Color White, Recycled Content 0 Percent, Sheets per Pad 100, Rule Unruled, Pads per Pack 120, Package Quantity 120
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 2"x4", Clear (R24)
- ASP Parts Bags (Small), 11" X 17", 500 Per Roll Pk (112)
- CONTROLTEK Metal Coin Tray, Pennies, 3.5 x 10 x 1.75, Red (560065)
- PARTNERS BRAND Reverse Tuck Folding Cartons, 3 5/16" x 1 1/2" x 3 5/16", White, 1000/Case (RTC30W)
- UNIVERSAL Deluxe Pop-Up Page Flags, 1/2" x 1 3/4", Assorted Colors, PK175 (UNV99015)
- UNIVERSAL Note, Self Stick4"x6", Lnd, Yellow, PK12 (UNV35673)
- UNIVERSAL Message Arrow Flags, "Sign Here", Assorted Colors, 0.5"x1.75", PK120 (UNV99011)
- UNIVERSAL Deluxe Message Arrow Flags, "Sign Here", Asstd Colors, 1"x1.75", PK120 (UNV99010)
- UNIVERSAL Fan-Folded Self-Stick Pop-Up Note Pads, 3"x3", Yellow, 90-Sheet, PK24 (UNV35694)
- UNIVERSAL Deluxe Pop-Up Page Flags, 1" x 1 3/4", Assorted Color, 50/Color, PK200 (UNV99012)
- ADAMS BUSINESS FORMS Carbonless Sales Order Book, 3Part Carb (TC3705)
- Universal Sticky Notes