Shop All Sticky Notes
Universal
Sticky Notes, 3 x 5 In, PK12
Mfr # UNV35672
Zoro # G1953780
product price: $9.89
/pk 12, $0.82/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3 in x 5 in
- Rule Unruled
- Color Yellow
- Number of Sheets 100
- Adhesion Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal
- MFR # UNV35672
- Zoro # G1953780
- UPC # 087547356722
- Country of Origin Taiwan, Province of China
- Category Sticky Notes
Dimensions
Size | 3 in x 5 in |
Sheet Size | 3" x 5" |
Details
Item | Sticky Notes |
Rule | Unruled |
Color | Yellow |
Number of Sheets | 100 |
Adhesion | Standard |
Sheets per Pad | 100 |
Pads per Pack | 12 |
Recycled Content | 0 % |
Product Type | Sticky Notes |
Paper Weight | 1.82 lbs |
Shape | Rectangular |
Description
Sticky Notes, 3 in x 5 in, Adhesion Standard, Color Yellow, Recycled Content 0 Percent, Sheets per Pad 100, Rule Unruled, Pads per Pack 12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWINGLINE Staples, PK2500 (S7035550F)
- ZORO SELECT 4" x 4" Open Poly Bags on a Roll, 1.40 mil, Clear (5CPL3)
- AVERY Print-to-the-Edge Easy Peel Round Labels, 2" dia., White, PK300 (22877)
- BUSINESS SOURCE Heavy duty View Binder 2" Binder Capacity Letter (68020)
- UNIVERSAL Sticky Notes, Scratch Pad, 5x8 In, PK12 (UNV35615)
- UNIVERSAL Note, Stick-It, Yellow, PK12 (UNV35662)
- UNIVERSAL Deluxe Pop-Up Page Flags, 1/2" x 1 3/4", Assorted Colors, PK175 (UNV99015)
- UNIVERSAL Deluxe Pop-Up Page Flags, 1" x 1 3/4", Assorted Color, 50/Color, PK200 (UNV99012)
- UNIVERSAL Self-Stick Page Tabs, 1/2" x 2", Assorted Colors, PK500 (UNV99026)
- UNIVERSAL Deluxe Message Arrow Flags, "Sign Here", Asstd Colors, 1"x1.75", PK120 (UNV99010)
- SCHOOL SMART Scratch Pad, 4 x 6 Inches, 100 Sheets, White, Pack of 12 PK (4600)
- Universal Sticky Notes