Shop All Pens
Universal
Stick Gel Pen, Medium 0.7mm, Blue Ink, Silver/Blue Barrel, PK12
Mfr # 39621
Zoro # G4599680
product price: $8.29
/pk 12, $0.69/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Type Gel Pen
- Point Size 0.7 mm
- Color Blue
- Tip Size 0.7 mm
- Tip Style Conical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 0.7 mm |
Tip Size | 0.7 mm |
Pen Point Size | 0.7 mm |
Pen Point Size Type | Medium |
Details
Pen Type | Gel Pen |
Color | Blue |
Item | Pens |
Tip Style | Conical |
Features | Low-Viscosity Ink, Water- Based Gel, Anti-Slip Grip, Visible Ink Supply, Pocket Clip |
Point type | Medium |
Pen Tip Type | Conical |
Pen Style | Stick |
Pen Cap Color(s) | Translucent Blue |
Pen Barrel Color(s) | Silver/Blue |
Pen Ink Color(s) | Blue |
Special Ink Properties | Water-Based Gel |
Pen Grip Type | Anti-Slip |
Description
UniversalTM Stick Gel Pen, Medium 0.7mm, Blue Ink, Silver/Blue Barrel, Dozen
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST-RITE Map Rail, Cork, 96 In Wide, PK7 (522H)
- PAPER MATE InkJoy Gel Retractable Pen, Black, PK12 (1951720)
- C-LINE PRODUCTS Self Adhesive Holder, Vinyl, PK50 (70911)
- ARROW FASTENER GLUE STICKS 0.5IN. CLR 2 (BAP5-4)
- UNIVERSAL Stick Gel Pen, Medium 0.7mm, Black Ink, Silver/Black Barrel, PK12 (39620)
- UNIVERSAL Ballpoint Pen, Gel, Medium, Blue, PK12 (UNV39511)
- UNIVERSAL Ballpoint Pen, Gel, Medium, Red, PK12 (UNV39512)
- UNIVERSAL Stick Ballpoint Pen, Medium 1.0 mm, Red PK12 (UNV27412)
- UNIVERSAL Comfort Grip Stick Gel Pen, Fine 0.5mm, Black Ink, Clear Barrel, PK12 (UNV39514)
- UNIVERSAL Comfort Grip Retractable Gel Pen, Medium 0.7mm, Black/Silver, PK36 (39724)
- SHARPIE Pen, Gel, 0.7mm, 12/DZ, Purple Ink/Black Barrel PK (SAN2126235)
- Universal Pens