Shop All Pens
Universal
Stick Gel Pen, Medium 0.7mm, Black Ink, Silver/Black Barrel, PK12
Mfr # 39620
Zoro # G4583824
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Type Gel Pen
- Point Size 0.7 mm
- Color Black
- Tip Size 0.7 mm
- Features Low-Viscosity Ink, Water- Based Gel, Anti-Slip Grip, Visible Ink Supply, Pocket Clip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Point Size | 0.7 mm |
Tip Size | 0.7 mm |
Pen Point Size Type | Medium |
Pen Point Size | 0.7 mm |
Details
Pen Type | Gel Pen |
Color | Black |
Item | Pens |
Features | Low-Viscosity Ink, Water- Based Gel, Anti-Slip Grip, Visible Ink Supply, Pocket Clip |
Tip Style | Conical |
Point type | Medium |
Pen Style | Stick |
Pen Tip Type | Conical |
Pen Ink Color(s) | Black |
Pen Grip Type | Anti-Slip |
Special Ink Properties | Water-Based Gel |
Pen Cap Color(s) | Translucent Smoke |
Pen Barrel Color(s) | Silver/Black |
Description
UniversalTM Stick Gel Pen, Medium 0.7mm, Black Ink, Silver/Black Barrel, Dozen
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUALITY PARK Business Envelope, White, Paper, PK500 (QUA90020)
- ILC Replacement For EREPLACEMENTS, CE413A (CE413A)
- POLAR-TECH Insulated Shipping Bio Foam Only, 1-5 Day (220F)
- PILOT Pen, Ez-Touch, Bp, Rt, 1.0Mm, Be, PK12 (32221)
- UNIVERSAL Ballpoint Pen, Gel, Medium, Red, PK12 (UNV39512)
- UNIVERSAL Stick Porous Point Pen, Medium 0.7mm, Assorted Ink/Barrel, PK8 (UNV50504)
- UNIVERSAL Ballpoint Pen, Gel, Medium, Black, PK12 (UNV39510)
- UNIVERSAL Stick Ballpoint Pen, Medium 1.0 mm, Black PK12 (UNV27410)
- UNIVERSAL Comfort Grip Retractable Gel Pen, 0.7mm, Asstd Ink, Silver Barrel, PK8 (39725)
- UNIVERSAL Comfort Grip Retractable Gel Pen, 0.7mm, Black/Clear, PK36 (UNV39910)
- UNI-BALL Pen, Visn Elite, .8Mm, 5/St, PK5 (UBC1832404)
- Universal Pens