Shop All Pens
Universal
Stick Ballpoint Pen, Medium 1.0 mm, Black PK12
Mfr # UNV27410
Zoro # G2309776
Sold in multiples of 7 for $8.05
$8.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Ink Color Black
- Pen Type Ball point
- Point Size 1mm
- Barrel Color Gray
- Pen Grip None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Point Size | 1mm |
Pen Point Size Type | Medium |
Pen Point Size | 1 mm |
Description
Ballpoint Pen, Pen Tip 1 mm, Barrel Material Plastic, Barrel Color Gray, Pen Grip None, Pen Cap Capped, Includes Pen Cushion Cushion Not Included, Pen Ink Color Black, Features Oil-Based Ink, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Utility Shear, Curved Blades , 6-3/8-Inch (544C)
- MINDWARE KEVA® Contraptions (44156)
- GREAT PAPERS Stationery Letterhead, Navy Border, PK80 (2014024)
- SMARTSHEETS 31-1/2"x23-1/2" Plastic Dry Erase Sheet, Gloss (SS-DE-FG-60X80X32-CASE-24)
- UNIVERSAL Comfort Grip Retractable Gel Pen, 0.7mm, Black/Clear, PK36 (UNV39910)
- UNIVERSAL Stick Gel Pen, Medium 0.7mm, Blue Ink, Silver/Blue Barrel, PK12 (39621)
- UNIVERSAL Comfort Grip Stick Gel Pen, Fine 0.5mm, Black Ink, Clear Barrel, PK12 (UNV39514)
- UNIVERSAL Ballpoint Pen, Gel, Medium, Red, PK12 (UNV39512)
- UNIVERSAL Ballpoint Pen, Retractable, Blue, PK12 (UNV189E BLU)
- UNIVERSAL Ballpoint Pen, Gel, Medium, Black, PK12 (UNV39510)
- FELLOWES Bankers Box Storage Wh (57036-04)
- Universal Pens