Shop All Notebooks & Journals
Universal
Steno Pads, Gregg Rule, Red Cover, 80 Green-Tint 6 x 9 Sheets
Mfr # UNV86920
Zoro # G105674875
product price: $3.19
/ea
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sheet Size 6 x 9
- Rule (College, Gregg, etc.) Gregg Rule
- Paper Color Green-Tint
- Number of Sheets 80
- Cover Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal
- MFR # UNV86920
- Zoro # G105674875
- UPC # 87547919200
- Country of Origin India
- Category Notebooks & Journals
Dimensions
Sheet Size | 6 x 9 |
Width | 6" |
Size | 6 x 9 |
Pad Length | 9" |
Sheet Ruling Size | 1/3" |
Pad-Spine Width | 6" |
Description
Whether you're taking notes at a meeting or conducting an interview, this 6" x 9" Universal Steno Book is designed for optimal shorthand writing–its pages feature the traditional single margin line drawn down the middle. The paper contrasts with dark ink colors for easy-to-read writing, and the plastic wire binding along the top is snag-free to keep your pages turning easily. Plus, its sturdy back allows for easy writing, even while standing. Since this steno book is unperforated and unpunched, you won't need to worry about pages ripping or tearing out easily.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANON GPR61 Black Toner 71K YLD (3763C003)
- PARTNERS BRAND Corrugated Mailers, 6" x 3" x 3", Kraft, 50/Bundle (M633K)
- REDIFORM Form, Time Tickt, Wkly, 4.25X7 Pk (RED4K409)
- ZORO SELECT Multi-Depth Corrugated Boxes, 8 1/2" x 8 1/2" x 12", Kraft, 25/Bundle (49K015)
- UNIVERSAL Wirebound Notebook, 3 Sub, Med/Coll, Assorted, 9.5 x 6, 120 Shts, PK4 (UNV66414)
- UNIVERSAL 8-1/2 x 14" Canary Legal Economy Ruled Writing Pad, 50 Pg (UNV40000)
- UNIVERSAL 5 x 8" Jr. Legal Economy Ruled Writing Pad, 50 Pg (UNV46300)
- UNIVERSAL Comp Book, 4 sq/in Quadrille, Black Marble, 9.75 x 7.5, 100 Sheet, PK6 (UNV20957)
- UNIVERSAL 8-1/2 x 11-3/4" Legal Economy Ruled Writing Pad, 50 Pg (UNV20630)
- UNIVERSAL Steno Books, Gregg Rule, 6 x 9, White, 80 Sheets, PK6 (UNV96920PK)
- BETTER OFFICE PRODUCTS Primary Composition Journal, Grades K-2, 100 Sheet, One Subject, 9.75in. x 7.5in. Blue Cover, 12PK (25412)
- Universal Notebooks & Journals