Shop All Notebooks & Journals
Universal
Steno Books, Gregg Rule, 6 x 9, Green Tint, 80 Sheets, PK6
Mfr # UNV86920PK
Zoro # G4078205
product price: $7.79
/pk 6, $1.30/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 6 x 9
- Number of Sheets 80
- Cover Color Red
- Cover Material Cover Stock
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal
- MFR # UNV86920PK
- Zoro # G4078205
- UPC # 87547869208
- Country of Origin India
- Category Notebooks & Journals
Dimensions
Sheet Size | 6 x 9 |
Width | 6" |
Size | 6 x 9 |
Pad-Spine Width | 6" |
Pad Length | 9" |
Sheet Ruling Size | 1/3" |
Details
Number of Sheets | 80 |
Cover Color | Red |
Cover Material | Cover Stock |
Item | Paper Pads/Note Pads |
Color | Red |
Material | Cover Stock |
Pad-Binding Edge | Top |
Pad-Binding Type | Spiral Coil |
Weight | 2.475 lbs |
Sheet Basis Weight (lb) | 16 lb Bond |
Pad-Binding Details | WireLock® Coil-Locked: Soft Cover |
Number of Subjects/Sections | 1 |
Note-Rule Lines per Sheet | 25 |
Sheet Rule/Format Type | Gregg Rule |
Sheet Color | Green-Tint |
Columns per Sheet | 2 |
Sheet-Ruling Color | Green |
Back-Cover Material | Chipboard |
Description
Universal® Steno Books, Gregg Rule, 6 x 9, Green Tint, 80 Sheets, 6/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD Cover, Reprt, Poly, Pkt, 5Pk, Bk Pk (SMD86010)
- CHARLES LEONARD Magnetic Dry Erase Markers with Erasers, 6 Per Pack, PK6 (47860)
- POLAR TECH INDUSTRIES Polar Tech Safeway 12 Bottle White Top Load Insulated Foam Wine / Champagne Shipper (451749T)
- TARIFOLD Sign Holder, Magnetic, Confined Space, PK2 (P194943CS)
- UNIVERSAL Comp Book, Wide/Legal, Black Marble Cover, 9.75 x 7.5, 100 Sheets, PK6 (UNV20936)
- UNIVERSAL Perforated Writing Pads, Wide/Legal, 8.5x11.75, Assorted, 50 Shts, PK6 (UNV35878)
- UNIVERSAL Casebound Hardcover Notebook, Wide/Legal, Blue, 10.25x7.68, 150 Sheets (UNV66352)
- UNIVERSAL Comp Book, Wide/Legal, Black Marble Cover, 9.75 x 7.5, 100 Sheets (UNV20930)
- UNIVERSAL 5 x 8" Orchid Jr. Legal Perforated Ruled Writing Pad, 50 Pg, Pk12 (UNV35854)
- UNIVERSAL 8-1/2 x 11-3/4" Legal Economy Ruled Writing Pad, 50 Pg (UNV20630)
- AMPAD Recycled Writing Pads, Wide/Legal Rule, 8.5 x 11.75, Wht, 50 Sht, PK12 (20-170)
- Universal Notebooks & Journals