Shop All Notebooks & Journals
Universal
Steno Book, Pitman Rule, 6x9, Green, 6
Mfr # UNV76610
Zoro # G9773454
Sold in multiples of 5 for $9.95
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 6 x 9
- Number of Sheets 60
- Cover Color Red
- Width 6"
- Size 6 x 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Universal
- MFR # UNV76610
- Zoro # G9773454
- Country of Origin India
- Category Notebooks & Journals
Dimensions
Sheet Size | 6 x 9 |
Width | 6" |
Size | 6 x 9 |
Length | 9" |
Sheet Ruling Size | 1/2" |
Pad Length | 9" |
Pad-Spine Width | 6" |
Details
Number of Sheets | 60 |
Cover Color | Red |
Item | Steno Book,Pitman Rule,6x9,Green,6 |
Color | Red |
Weight | 0.44 lbs |
Pad-Binding Type | Spiral Coil |
Pad-Binding Edge | Top |
Columns per Sheet | 2 |
Number of Subjects/Sections | 1 |
Pad-Binding Details | WireLock® Coil-Locked: Soft Cover |
Sheet Basis Weight (lb) | 16 lb Bond |
Sheet-Ruling Color | Green |
Sheet Rule/Format Type | Pitman Rule |
Note-Rule Lines per Sheet | 18 |
Sheet Color | Green-Tint |
Description
Steno Book,Pitman Rule,6x9,Green,6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAC STRAPPING PRODUCTS Pac Strapping Plastic Strap Guards, 1-3/4"L x 2-1/2"W, Black, Pack of 1000 (CP122)
- S & H INDUSTRIES PROTECTIVE FILM (AC4150018)
- ZORO SELECT Double Wall Boxes, 24" x 16" x 16", Kraft, 10/Bundle (22XM57)
- U BRANDS Medium Point Low-Odor Dry-Erase Markers with Erasers, Assorted, PK12 (3980U00-12)
- UNIVERSAL 8-1/2 x 11" Ruled Writing Pad, Pk12 (UNV41000)
- UNIVERSAL 5 x 8" Ivory Jr. Legal Perforated Ruled Writing Pad, 50 Pg, Pk12 (UNV35852)
- UNIVERSAL Composition Book, 4 sq/in Quad Rule, Black Marble, 9.75 x 7.5, 100 Sht (UNV20950)
- UNIVERSAL 8-1/2 x 14" Canary Legal Economy Ruled Writing Pad, 50 Pg (UNV40000)
- UNIVERSAL Comp Book, Medium/College, Black Marble, 9.75 x 7.5, 100 Sheets, PK6 (UNV20946)
- UNIVERSAL 8-1/2 x 14" Canary Legal Economy Ruled Writing Pad, 50 Pg (UNV10630)
- C-LINE PRODUCTS Composition Notebook, Wide Ruled, Black Marble, PK12 (22024-CT)
- Universal Notebooks & Journals