Shop All Staple Removers
Universal
Staple Remover, Pinch, 2-3/8 in. L, Black
Mfr # UNV10700
Zoro # G2453565
product price: $1.25
/ea
Sold in multiples of 8 for $10.00
$10.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Pinch
- Length 2 3/8 in
- Handle Material Plastic
- Color Black
- Jaw Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal
- MFR # UNV10700
- Zoro # G2453565
- UPC # 087547007006
- Country of Origin China
- Category Staple Removers
Dimensions
Length | 2 3/8 in |
Details
Item | Staple Remover |
Style | Pinch |
Handle Material | Plastic |
Color | Black |
Jaw Material | Steel |
Description
Staple Remover, Pinch Style, Length 2 3/8 in, Jaw Material Steel, Handle Material Plastic, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COINLOK Coin Bag, 12.5 x 25, 5 mil Thick, Plastic, Clear, PK50 (585100)
- YELLOW DOOR Lowercase Alphabet Pebbles, Set of 26 (YUS1000)
- ZORO SELECT 2-3/8" x 4-3/4" White Tyvek Wire Tag, Includes 12" Wire, Pk1000 (4WLC5)
- BUSINESS SOURCE Label, Ij/Lsr, 8.5X11, We, 100PK (BSN26119)
- UNIVERSAL Jaw Style Staple Remover, Black, PK3 (UNV00700VP)
- UNIVERSAL Universal One Wand Style Staple Remover, Black (UNV10700***)
- UNIVERSAL Staple Remover, Pinch, 2-13/32 in.L (UNV00700)
- SWINGLINE Staple Remover, Black (S7038101P)
- SWINGLINE Staple Remover, Blade Style, Gray (S7038121Q)
- CHARLES LEONARD Heavy Duty Staple Remover, Pinch Jaw Style, PK24 (050)
- BLACK & DECKER Bostitch Claw Staple Remover, PK6 (G600-6PK)
- Universal Staple Removers