Shop All Document Holders
Universal
Standard Sheet Protector, Standard, 8 1/2 x 11, Clear, PK100
Mfr # UNV21121
Zoro # G5231351
product price: $6.45
/pk 100, $0.06/ea
Sold in multiples of 2 for $12.90
$12.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Sheet Capacity 2
- Color Clear
- Thickness Standard
- Sheet Protector Type Ring Binder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal
- MFR # UNV21121
- Zoro # G5231351
- UPC # 87547211212
- Country of Origin China
- Category Document Holders
Dimensions
Insert Size | 8.5 x 11 |
Details
Item | Sheet Protectors |
Material | Polypropylene |
Sheet Capacity | 2 |
Color | Clear |
Thickness | Standard |
Sheet Protector Type | Ring Binder |
Number of Holes Punched | 3 |
Load Orientation | Top |
Finish | Nonglare |
Description
Universal® Standard Sheet Protector, Standard, 8 1/2 x 11, Clear, 100/Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUALARC Metros mailbox, stainless steel with window (WF-L002)
- CRAWFORDS 13200 Small Grip Clip Organizer, 5PK (703686)
- ZORO SELECT Long Corrugated Boxes, 16" x 5" x 5", Kraft, 25/Bundle (22XK37)
- IRWIN Crayon Lumber Red Wtrprf Bulk (66401)
- UNIVERSAL Top-Load Poly Sheet Protectors, Nonglare, Economy, Letter, PK200 (UNV21127)
- UNIVERSAL Sheet Protector, Top-Load, Clear, PK50 (UNV21126)
- UNIVERSAL Top-Load Poly Sheet Protectors, Heavy Gauge, Clear, 50/Box (31866)
- UNIVERSAL Wire Metal Letter Tray, 1 Section, Letter Size Files, 10 in. x 14.13 in. x 3 in., Black (UNV20071)
- UNIVERSAL Top-Load Poly Sheet Protectors, Heavy Gauge, Nonglare, Clear 50/Box (UNV21129***)
- UNIVERSAL Top-Load Poly Sheet Protectors, Std Gauge, Nonglare, Clear, 50/Box (UNV21126***)
- AVERY DENNISON Sheet Protector, 3-Hole, Clear, PK50 (74203)
- Universal Document Holders