Shop All Scissors
Universal
Stainless Steel Scissors, 7 3/4" Length, 3" Cut, Bent Handle, Red, PK3
Mfr # UNV92019
Zoro # G4068889
product price: $3.25
/pk 3, $1.08/ea
Sold in multiples of 3 for $9.75
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7.75"
- Color Red
- Blade Material Stainless Steel
- Handle Material Plastic
- Tip Shape Pointed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 7.75" |
Length | 7 3/4" |
Cutting Length | 3" |
Length of Cut | 3" |
Details
Color | Red |
Blade Material | Stainless Steel |
Handle Material | Plastic |
Tip Shape | Pointed |
Item | Scissors |
Material | Stainless Steel |
Application | General Purpose |
Left/Right Hand | For Right Hand Use |
Primary Application | General Purpose |
Handle Color | Red |
Handle Type | Offset |
Description
Universal® Stainless Steel Scissors, 7 3/4" Length, 3" Cut, Bent Handle, Red, 3/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT WISS 10" Wide Blade Bent Handle Industrial Shears (W20W)
- ZORO SELECT Shop Ticket Holder, 9x12in, PK25 (2TDC1)
- MALIN CO Baling Wire, 0.023Dia, 3543ft (10-0230-005S)
- UNIVERSAL ONE Paper Clip, Wire, Jumbo Size, PK250 (UNV95000)
- UNIVERSAL Universal Economy Scissors, 7" Length, Straight Handle, Stainless Steel, Black (UNV92008***)
- UNIVERSAL Scissors, 8", Straight, Stainless Steel (UNV92009)
- UNIVERSAL Kids' Scissors, 5", PK12 (UNV92023)
- UNIVERSAL Universal Economy Scissors, 8" Length, Straight Handle, Stainless Steel, Black (UNV92009***)
- UNIVERSAL Scissors, 7", Straight, Stainless Steel (UNV92008)
- UNIVERSAL Kids' Scissors, 5" Length, 1 3/4" Cut, Rounded, Blue; Red, PK2 (UNV92024)
- KLEIN TOOLS Embroidery Scissor, Fine Point. Curved Blade (G103C)
- Universal Scissors