Shop All Index & Note Cards
Universal
Spiral Bound Index Cards, 4" x 6", White, 120/Pack, PK2
Mfr # UNV47302
Zoro # G4050485
product price: $5.29
/pk 2, $2.65/ea
Sold in multiples of 2 for $10.58
$10.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rule Ruled
- Color White
- Card Size 4 in x 6 in
- Number of Cards 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal
- MFR # UNV47302
- Zoro # G4050485
- UPC # 87547473023
- Country of Origin India
- Category Index & Note Cards
Dimensions
Card Size | 4 in x 6 in |
Details
Item | Index Cards |
Rule | Ruled |
Color | White |
Number of Cards | 120 |
Description
Universal® Spiral Bound Index Cards, 4" x 6", White, 120 per pack, 2/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOY TIME Wooden Train Table Deluxe with Painted Wooden Set with Tracks, Trains, Cars, Boats, for Kids (267763ZAV)
- TRICORBRAUN 48Mm 0.02 Mm White Pressure Sensitive Pre-Cut Liner Printed Black Sfyp (600234)
- SALSBURY INDUSTRIES Vertical Mailbox, Aluminum, Powder Coated, 3 Doors, Recessed, - (3503ARU)
- DURA-INK Industrial Marker, Medium Tip, Black Color Family, Ink (96223)
- UNIVERSAL 3"x5" White Ruled Index Card, Pk100 (UNV47210)
- UNIVERSAL 3 x 5" Continuous Unruled Index Card, Pk4000 (UNV63135)
- UNIVERSAL 5" x 8" Ruled Index Cards, Pk100, Color: White (UNV47250)
- UNIVERSAL Card, Index, 5 x 8", Neon, PK100 (47257)
- UNIVERSAL 4" x 6" Ruled Index Cards, Pk100 (UNV47230)
- UNIVERSAL Ring Index Cards, 3" x 5", White, 100/Pack, PK3 (UNV47300)
- AVERY DENNISON Inkjet Printable Postcards, 50 Sheets, Pk200 (8387)
- Universal Index & Note Cards