Shop All Binders
Universal
Slant D-Ring View Binder, 3 Rings, 3" Capacity, 11 x 8.5, Navy Blue
Mfr # 1147
Zoro # G106434669
product price: $6.29
/ea
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 600
- Number of Rings 3
- Material Polypropylene
- Ring Mounting Back
- Binder Color(s) Navy Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Binder Size Capacity | 3" |
Back Cover Insert Size | 8.5 x 11 |
Front Cover Insert Size | 8.5 x 11 |
Binder Sheet Size | 11 x 8.5 |
Details
Binder Sheet Capacity | 600 |
Number of Rings | 3 |
Material | Polypropylene |
Item | Binders |
Ring Mounting | Back |
Binder Color(s) | Navy Blue |
Ring Style | Slant D-Ring |
Binder Type | Ring |
Insert Description | Front; Spine; Back |
Inside Pocket Description | One Front; One Back |
Binder Style | View |
Description
Matte-finish, transparent plastic overlays on front cover, back cover and spine present limitless label customization options. Slant rings allow smooth page turning and hold more documents than the same-size round rings. Open and close triggers provide fast, nearly effortless access to single sheets. Binder features back-mounted rings for added convenience. Two inside pockets provide extra storage for loose documents. Poly material is non-stick so inserts, pockets and cover won't lift print.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Specialty Strapping Cart, Black, 1/Each (SC56)
- ZORO SELECT Corrugated Boxes, 8" x 8" x 6", White, 25/Bundle (22XL94)
- ZORO SELECT Merchandise Bag Pinched Bottom 12"x15" Brown, Pk1000 (14871)
- HANDY ART Little Masters® Tempera Paint, Green, Gallon (204-745)
- UNIVERSAL Universal® Deluxe Round Ring Vinyl View Binder, 1" Capacity, Light Blue (UNV20713***)
- UNIVERSAL Universal One Comfort Grip Deluxe Plus D-Ring View Binder, 2" Capacity, 8-1/2 x 11, Black (UNV30731***)
- UNIVERSAL Slant D-Ring View Binder, 3 Rings, 2" Capacity, 11 x 8.5, Navy Blue (1147)
- UNIVERSAL Deluxe Round Ring Vinyl View Binder, 1-1/2in Capacity, Light Blue (UNV20723***)
- UNIVERSAL Universal® D-Ring Binder, 1-1/2" Capacity, 8-1/2 x 11, Black (20771)
- UNIVERSAL Hanging Data Binder 9.5x11", Blue (UNV15432)
- AVERY Pages, Cd Rom, Binder, 5Pk (AVE75263)
- Universal Binders