Shop All Binders
Universal
Slant D-Ring View Binder, 3 Rings, 2" Capacity, 11 x 8.5, Black, PK6, 6PK
Mfr # 1147
Zoro # G106434690
product price: $39.99
/pk 6, $6.67/ea
$39.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 480
- Number of Rings 3
- Material Polypropylene
- Binder Style View
- Inside Pocket Description One Front; One Back
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Binder Size Capacity | 2" |
Back Cover Insert Size | 8.5 x 11 |
Binder Sheet Size | 11 x 8.5 |
Front Cover Insert Size | 8.5 x 11 |
Details
Binder Sheet Capacity | 480 |
Number of Rings | 3 |
Material | Polypropylene |
Item | Binders |
Binder Style | View |
Inside Pocket Description | One Front; One Back |
Binder Color(s) | Black |
Ring Mounting | Back |
Ring Style | Slant D-Ring |
Insert Description | Front; Spine; Back |
Binder Type | Ring |
Description
Matte-finish, transparent plastic overlays on front cover, back cover and spine present limitless label customization options. Slant rings allow smooth page turning and hold more documents than the same-size round rings. Open and close triggers provide fast, nearly effortless access to single sheets. Binder features back-mounted rings for added convenience. Two inside pockets provide extra storage for loose documents. Poly material is non-stick so inserts, pockets and cover won't lift print.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED Kraft Crinkle Paper - 10 lb. Box (S-6118)
- RITE IN THE RAIN NoteBook Kit, 4-5/8" x 7-1/4" Sheet Size (980T-KIT)
- TAPE LOGIC Tape Logic® Labels, "Fragile - Handle with Care", 3" x 5", Red/White, 500/Roll (SCL536)
- SCOTCH Magic Tape, 1/2 x 1296 in., Clear, PK3 (810H3)
- UNIVERSAL Universal Pressboard Hanging Data Binder, 9-1/2 x 11, Unburst Sheets, Blue (UNV15432***)
- UNIVERSAL Slant D-Ring View Binder, 3 Rings, 3" Capacity, 11 x 8.5, Navy Blue (1147)
- UNIVERSAL Universal Suede Finish Vinyl Round Ring Binder, 1/2" Capacity, Red (UNV30403***)
- UNIVERSAL Universal One Comfort Grip Deluxe Plus D-Ring View Binder, 1-1/2" Capacity, 8-1/2 x 11, White (UNV30722***)
- UNIVERSAL Universal One Comfort Grip Deluxe Plus D-Ring View Binder, 1-1/2" Capacity, 8-1/2 x 11, Black (UNV30721***)
- UNIVERSAL Universal® Round Ring Economy Vinyl View Binder, 1" Capacity, Black (UNV20961***)
- AVERY Sleeve, Plastic, Crnrlock, Clr 4PK (AVE72269)
- Universal Binders