Shop All Binders
Universal
Slant D-Ring View Binder, 3 Rings, 1.5" Capacity, 11 x 8.5, Navy Blue
Mfr # 1147
Zoro # G406434611
product price: $3.89
/ea
Sold in multiples of 3 for $11.67
$11.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 350
- Number of Rings 3
- Material Polypropylene
- Binder Size Capacity 1.5"
- Back Cover Insert Size 8.5 x 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Binder Size Capacity | 1.5" |
Back Cover Insert Size | 8.5 x 11 |
Front Cover Insert Size | 8.5 x 11 |
Binder Sheet Size | 11 x 8.5 |
Details
Binder Sheet Capacity | 350 |
Number of Rings | 3 |
Material | Polypropylene |
Item | Binders |
Binder Style | View |
Binder Type | Ring |
Inside Pocket Description | One Front; One Back |
Binder Color(s) | Navy Blue |
Ring Style | Slant D-Ring |
Ring Mounting | Back |
Insert Description | Front; Spine; Back |
Description
Matte-finish, transparent plastic overlays on front cover, back cover and spine present limitless label customization options. Slant rings allow smooth page turning and hold more documents than the same-size round rings. Open and close triggers provide fast, nearly effortless access to single sheets. Binder features back-mounted rings for added convenience. Two inside pockets provide extra storage for loose documents. Poly material is non-stick so inserts, pockets and cover won't lift print.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reclosable Poly Bag Zipper Seal 9" x 6", 2 mil, Clear, Pk1000 (5CNG0)
- MARSH Stencil Roller, 15 In. L (33575)
- BAND-IT Stainless Steel Band, 50 ft. L, 1/2 In. W (GRC204)
- THE MAGNET SOURCE Magnet Push Pins 10Pc (08013)
- UNIVERSAL Slant D-Ring View Binder, 3 Rings, 1" Capacity, 11 x 8.5, Navy Blue (1147)
- UNIVERSAL Slant D-Ring View Binder, 3 Rings, 1" Capacity, 11 x 8.5, Black, PK12, 12PK (1147)
- UNIVERSAL Universal Pressboard Hanging Data Binder, 9-1/2 x 11, Unburst Sheets, Light Blue (UNV15431***)
- UNIVERSAL Universal® Economy D-Ring Vinyl View Binder, 3" Capacity, Black (UNV20747***)
- UNIVERSAL Universal® Suede Finish Vinyl Round Ring Binder, 3" Capacity, Black (UNV30407***)
- UNIVERSAL Slant D-Ring View Binder, 3 Rings, 2" Capacity, 11 x 8.5, Black, PK6, 6PK (1147)
- AVERY Heavy-Duty View 3 Ring Binder, 1.5" One (79722)
- Universal Binders