Shop All Binders
Universal
Slant D-Ring View Binder, 3 Rings, 1" Capacity, 11 x 8.5, White, PK12, 12PK
Mfr # 1147
Zoro # G406434635
original price:
$33.69
5% off
new price: $31.89
/pk 12, $2.66/ea
$31.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 220
- Number of Rings 3
- Material Polypropylene
- Ring Mounting Back
- Inside Pocket Description One Front; One Back
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Binder Sheet Size | 11 x 8.5 |
Front Cover Insert Size | 8.5 x 11 |
Binder Size Capacity | 1" |
Back Cover Insert Size | 8.5 x 11 |
Details
Binder Sheet Capacity | 220 |
Number of Rings | 3 |
Material | Polypropylene |
Item | Binders |
Ring Mounting | Back |
Inside Pocket Description | One Front; One Back |
Ring Style | Slant D-Ring |
Binder Style | View |
Insert Description | Front; Spine; Back |
Binder Type | Ring |
Binder Color(s) | White |
Description
Matte-finish, transparent plastic overlays on front cover, back cover and spine present limitless label customization options. Slant rings allow smooth page turning and hold more documents than the same-size round rings. Open and close triggers provide fast, nearly effortless access to single sheets. Binder features back-mounted rings for added convenience. Two inside pockets provide extra storage for loose documents. Poly material is non-stick so inserts, pockets and cover won't lift print.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRECKNELL ElectroSamson, 55 lb x 1/2 oz / 25 x 0.02 kg Digital hand-held scale w/Hold - Tare functions (816965007486)
- UNIVERSAL ONE Write & Erase Index Divider 8-1/2 x 11", 5 Tab, PK5 (UNV20816)
- MASTERVISION Grid Planning Board, 1 x 2 Grid, 48 x 36, White/Silver (MA0592830)
- REDI-TAG Flag, Page Arrow, Ast, PK250 (32118)
- UNIVERSAL Slant D-Ring View Binder, 3 Rings, 2" Capacity, 11 x 8.5, Navy Blue (1147)
- UNIVERSAL Universal® Comfort Grip Deluxe Plus D-Ring View Binder, 2" Capacity, 8-1/2 x 11, White (30732)
- UNIVERSAL Universal® Economy D-Ring Vinyl View Binder, 2" Capacity, Black (UNV20745***)
- UNIVERSAL Universal Suede Finish Vinyl Round Ring Binder, 1/2" Capacity, Red (UNV30403***)
- UNIVERSAL Universal Pressboard Hanging Data Binder, 9-1/2 x 11, Unburst Sheets, Blue (UNV15432***)
- UNIVERSAL Universal One Comfort Grip Deluxe Plus D-Ring View Binder, 4" Capacity, 8-1/2 x 11, Black (UNV30753***)
- AVERY 1/2" Round Economy Binder, Black, 11 x 8.5 (AVE05705)
- Universal Binders