Shop All File Folders
Universal
Six-Section Pressboard Classification Folders, 2 Dividers, Letter Size, Light Blue, PK20, 20PK
Mfr # 5508
Zoro # G206438086
$42.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Divider Color Natural Brown
- Features Six-Section
- Cover Material 25-pt Pressboard
- Cover Color Light Blue
- Fasteners per Divider 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Universal
- MFR # 5508
- Zoro # G206438086
- Country of Origin Viet Nam
- Category File Folders
Dimensions
Folder Size | Letter |
Details
Item | Classification Folders |
Divider Color | Natural Brown |
Features | Six-Section |
Cover Material | 25-pt Pressboard |
Cover Color | Light Blue |
Fasteners per Divider | 2 |
Divider Fastener Capacity | 1" |
Divider Tab Cut | 2/5-Cut |
Cover Tab Position | Assorted |
Total Number of Fasteners | 6 |
Cover Tab Cut | 2/5-Cut |
Cover Tab Style | Top Tab |
Divider Tab Style | Top Tab |
Cover Fastener Capacity | 2" |
Divider Material | 17-pt Kraft |
Cover Fasteners | 2 |
Total Number of Dividers | 2 |
Description
Find the right fit for your file with these three options. Whether you need four, six or eight filing surfaces, these heavy-duty folders will organize documents efficiently. 2" capacity fasteners inside sturdy 25 pt. covers and 1" capacity fasteners on both sides of 17 pt. Kraft dividers subdivide materials and keep them in sequential order. Tear resistant reinforced gussets for expansion. 2/5 cut tabs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Ready Index 15 Tab Binder Dividers, PK3 (11074)
- ZORO SELECT Hanging File Folder, Standard Green, PK25 (PFX42590)
- PARTNERS BRAND Edge Protectors, Cased, .120, 2" x 2" x 12", White, 250/Case (EP2212120BX)
- BROTHER Label Tape, 1/2in, White/Clear (TZE-S135)
- UNIVERSAL Economical Insertable Tab Dividers, 5 Tab, Clear, Pk6, Tab Position: Side (UNV21871)
- UNIVERSAL Two-Pocket File Folder 8-1/2 x 11", Green, PK25 (UNV57117)
- UNIVERSAL Economical Index Dividers, 8 Tab, Multicolor, Pk6 (UNV21872)
- UNIVERSAL Universal Screw-Together Hanging Folder Frame, Letter Size, 23-26.77" Long (UNV17000***)
- UNIVERSAL Top Tab File Folders, 1/3-Cut Tabs: Assorted, Letter Size, 0.75 in. Expansion, Manila, 50PK (UNV18104)
- UNIVERSAL Six-Section Pressboard Classification Folders, 2 Dividers, Letter Size, Blue, PK10, 10PK (5508)
- TOPS PRODUCTS PORTFOLIO, LTR, 2PCKT, GY (57505)
- Universal File Folders