Shop All Document Protection
Universal
Side-Load Poly Sheet Protectors, Heavy Gauge, Letter Size, Clear, 25PK
Mfr # UNV21136
Zoro # G108996233
product price: $8.95
/pk 25, $0.36/ea
Sold in multiples of 2 for $17.90
$17.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Material Polypropylene
- Thickness/Grade Heavy
- Insert Size 8.5 x 11 in
- Load Orientation Side
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal
- MFR # UNV21136
- Zoro # G108996233
- UPC # 87547979624
- Country of Origin China
- Category Document Protection
Dimensions
Insert Size | 8.5 x 11 in |
Details
Item | Sheet Protectors |
Color | Clear |
Material | Polypropylene |
Thickness/Grade | Heavy |
Load Orientation | Side |
Number of Holes Punched | 3 |
Sheet Protector Type | Ring Binder |
Sheet Capacity | 29 |
Description
Heavier gauge sheet protector withstands constant use and provides greater rigidity to inserts. Three-hole punched for 8.5 x 11 inserts. Reinforced edge and holes won't tear or rip even with heavy usage in binders. No photocopy transfer; archival quality.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL ONE Table of Contents Divider, 8-Tab, PK6 (UNV24802)
- COSCO ACCU-STAMP 2 Shutter APPROVED 2 Color (038918)
- BSC PREFERRED 12 x 15'' - 6 Mil Reclosable Poly Bags, 500PK (S-1667)
- ZORO SELECT 2" x 1075 ft. Poly Tubing, 4 mil, Clear (2EWL2)
- UNIVERSAL Top-Load Vinyl Ticket Holder, Heavy Gauge, Clear, 25PK (UNV21135)
- UNIVERSAL Top-Load Poly Sheet Protectors, Heavy Gauge, Letter Size, Clear, 200PK (UNV21134)
- UNIVERSAL Top-Load Poly Sheet Protectors, Heavy Gauge, Letter Size, Clear, 100PK (UNV21132)
- UNIVERSAL Top-Load Poly Sheet Protectors, Heavy Gauge, Letter Size, Clear, 25PK (UNV21137)
- TAPE LOGIC Tape Logic® "Clear Face" Document Envelopes, 4 1/2" x 5 1/2", Clear, 1000/Case (PL11)
- TAPE LOGIC "Clear Face" Document Envelopes, 10"x12", Clear, PK500 (PL100)
- TAPE LOGIC Tape Logic® "Clear Face" Document Envelopes, 3" x 4 1/2", Clear, 1000/Case (PL470)
- Universal Protective Packaging