Shop All Sticky Notes
Universal
Self-Stick Page Tabs, 1/2" x 2", Assorted Colors, PK500
Mfr # UNV99026
Zoro # G4587071
product price: $2.89
/ea
Sold in multiples of 3 for $8.67
$8.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Weight 0.07 lbs
- Size 0.5 x 2
- Overall Height 2"
- Color Assorted
- Overall Width 0.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal
- MFR # UNV99026
- Zoro # G4587071
- UPC # 87547990261
- Country of Origin China
- Category Sticky Notes
Dimensions
Size | 0.5 x 2 |
Overall Height | 2" |
Overall Width | 0.5" |
Details
Item | Page Flags |
Paper Weight | 0.07 lbs |
Color | Assorted |
Features | Reusable/Repositionable |
Assortment Colors | Blue; Lime; Neon Orange; Neon Pink; Neon Yellow; Pink; Purple; Red; Turquoise; Yellow |
Description
Universal® Self-Stick Page Tabs, 1/2" x 2", Assorted Colors, 500/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAMS Book, Receipt, 2Pt, Spiralbnd (ABFSC1152)
- TYDENBROOKS Truck Seals, Red, HDPE, PK1000 (30035B00-01)
- AVERY DENNISON Inkjet Printable Postcards, 50 Sheets, Pk200 (8387)
- OHAUS Mechanical Spring Scale 2000g/72 oz. Capacity (8004-MA)
- UNIVERSAL Note, Stick-It, Yellow, PK12 (UNV35662)
- UNIVERSAL Self Stick Index Tab, 2", Assorted Colors, PK40 (UNV99021)
- UNIVERSAL Deluxe Message Arrow Flags, "Sign Here", Yellow, PK500 (UNV99007)
- UNIVERSAL Deluxe Pop-Up Page Flags, 1" x 1 3/4", Assorted Color, 50/Color, PK250 (UNV99013)
- UNIVERSAL Deluxe Pop-Up Page Flags, 1" x 1 3/4", Assorted Color, 50/Color, PK200 (UNV99012)
- UNIVERSAL Note, Selfstik3"x3", Yellow, PK18 (UNV35688)
- POST-IT Super Sticky Notes, 6x8 In., PK4 (6845-SSP)
- Universal Sticky Notes