Shop All Sticky Notes
Universal
Self Stick Index Tab, 2", Assorted Colors, PK40
Mfr # UNV99021
Zoro # G4599023
Sold in multiples of 3 for $8.37
$8.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 2"
- Color Assorted
- Size 2
- Paper Weight 0.08 lbs
- Assortment Colors Blue; Green; Red; Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Universal
- MFR # UNV99021
- Zoro # G4599023
- UPC # 87547990216
- Country of Origin China
- Category Sticky Notes
Dimensions
Overall Width | 2" |
Size | 2 |
Details
Item | Page Flags |
Color | Assorted |
Paper Weight | 0.08 lbs |
Assortment Colors | Blue; Green; Red; Yellow |
Features | Reusable/Repositionable |
Color Type | Brights |
Description
Universal® Self Stick Index Tab, 2", Assorted Colors, 40/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETTER OFFICE PRODUCTS Composition Notebook, Wide Ruled, 100 Sheets, One Subject, 9.75in. x 7.5in. Asst'd Colors, 12PK (25212)
- KYOCERA KYOCERA/MITA COMP M2040dn/2540dn/2640Idn (TK-1172)
- STAEDTLER Telescopic Art Tube, 28" to 49" Long, 3" Diameter, Black (948.58064516129)
- UNIVERSAL Metal Mesh Rotating Desktop Organizer, 6 1/2 dia x 6 1/8h, Black (UNV20022)
- UNIVERSAL Note, Stick-It, 3"x3", Yllw, PK12 (UNV35668)
- UNIVERSAL Deluxe Message Arrow Flags, "Sign Here", Asstd Colors, 1"x1.75", PK120 (UNV99010)
- UNIVERSAL Deluxe Pop-Up Page Flags, 1" x 1 3/4", Assorted Color, 50/Color, PK200 (UNV99012)
- UNIVERSAL Note, Selfstik3"x3", Yellow, PK18 (UNV35688)
- UNIVERSAL Deluxe Pop-Up Page Flags, 1" x 1 3/4", Assorted Color, 50/Color, PK250 (UNV99013)
- UNIVERSAL Deluxe Message Arrow Flags, "Intital Here", Blue, PK100 (UNV99009)
- POST-IT Pad, 3"x3", Value, Canary, PK24 (654-24SSCY)
- Universal Sticky Notes