Shop All Magazine Racks
Universal
Self-Standing Desk, 8-1/2x11 Insert, PK3
Mfr # UNV76852
Zoro # G4258899
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red/Blue
- Height 11 in
- Width 8-1/2 in
- Outside Length 6-1/2"; 9-1/4"
- Outside Width 4"; 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Universal
- MFR # UNV76852
- Zoro # G4258899
- UPC # 087547768525
- Country of Origin China
- Category Magazine Racks
Dimensions
Height | 11 in |
Width | 8-1/2 in |
Outside Length | 6-1/2"; 9-1/4" |
Outside Width | 4"; 5" |
Outside Height | 3"; 5" |
Details
Item | Stack Bin |
Color | Red/Blue |
Material | Polystyrene |
Mounting | Desktop Easel Back |
Frame Type | Photo |
Frame Color | Clear |
Description
Self-Standing Desk,8-1/2x11 Insert,PK3, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Mobile Wood Kneeler Chair, Black (WL-SB-210-GG)
- BAMBOO COMFORT 4 Piece Luxury Solid Sheet Set - Twin - Ivory (1112)
- INTERNATIONAL CONCEPTS San Remo CounterHeight Stool, 24" Seat Height, White/Natural (S02-102)
- SAFCO Underdesk Printer Stand, Light Gray (1861GR)
- DURHAM MFG Literature Rack, Compartment 23, Blk (401-08)
- SAFCO Literature Organizer, 6 Pamphlet (5606CL)
- SAFCO Reveal Clear Literature Displays, 12Comp (5602CL)
- STOREX Literature Sorter 12 Compartments, 31-13/32"W x 13-5/16"D Black (61602U01C)
- SAFCO Literature Display, 6 Magazine (5667CL)
- WOODEN MALLET Cascade Free Standing 7 Pocket Magazine Rack in Light Oak (WO599439)
- SAFCO Reveal Clear Literature Displays, 12 Comp (5606CL)
- Universal Magazine Racks