Shop All Printer Labels
Universal
Self-Adhesive Removable Color-Coding Labels, 0.75" dia., Red, PK1008
Mfr # UNV40103
Zoro # G4064199
product price: $2.29
/ea
Sold in multiples of 3 for $6.87
$6.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Labels per Roll 1008
- Material Paper
- Shape Round
- Adhesive Removable Self-Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal
- MFR # UNV40103
- Zoro # G4064199
- UPC # 87547401033
- Country of Origin China
- Category Printer Labels
Dimensions
Size | 4 x 6 |
Details
Item | Labels |
Color | Red |
Labels per Roll | 1008 |
Material | Paper |
Shape | Round |
Adhesive | Removable Self-Adhesive |
Background Color | Red |
Labels Per Sheet | 28 |
Description
Universal® Self-Adhesive Removable Color-Coding Labels, 0.75" dia., Red, 28/Sheet, 36 Sheets/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shipping Carton, Kraft, 12 In. L, 16 In. D (11A692)
- MONOPRICE Filament, PLA, Gray (11778)
- NATURE SAVER Nature Saver Classification Folders, PK10 (NAT95013)
- LATHEM Timecards, 700E, 100Pk (LTHE17100)
- UNIVERSAL 1" x 2-5/8" White Permanent Label, Pk7500 (UNV80120)
- UNIVERSAL 1-1/3" x 4" White Permanent Label, Pk1400 (UNV80106)
- UNIVERSAL Printer Label, Permanent, White, PK5000 (70104)
- UNIVERSAL 1" x 4" Permanent Label, Pk2000 (UNV80104)
- UNIVERSAL 1" x 2-5/8" White Permanent Label, Pk3000 (UNV80102)
- UNIVERSAL Universal® Laser Printer File Folder Labels, 3-7/16" x 2/3", White, 750/Box (UNV80011***)
- AVERY DENNISON Label, 2", Glossy White, PK120 (22807)
- Universal Printer Labels