Shop All Printer Labels
Universal
Self-Adhesive Removable Color-Coding Labels, 0.75" dia., Green, PK1008
Mfr # UNV40115
Zoro # G4064390
product price: $2.39
/ea
Sold in multiples of 3 for $7.17
$7.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Labels per Roll 1008
- Shape Round
- Material Paper
- Adhesive Removable Self-Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal
- MFR # UNV40115
- Zoro # G4064390
- UPC # 87547401156
- Country of Origin China
- Category Printer Labels
Dimensions
Size | 4 x 6 |
Details
Item | Labels |
Color | Green |
Labels per Roll | 1008 |
Shape | Round |
Material | Paper |
Adhesive | Removable Self-Adhesive |
Background Color | Green |
Labels Per Sheet | 28 |
Description
Universal® Self-Adhesive Removable Color-Coding Labels, 0.75" dia., Green, 28/Sheet, 36 Sheets/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shipping Box, 48 5/8x39 5/8x35 5/8 in (55NN31)
- MINIGRIP Reclosable Poly Bag Zipper Seal 6" x 4", 2 mil, Clear, Pk1000 (MGRL2P0406)
- SUNNY TOYS Sunny Toys WB952B 38 In. Four-Leg Large Marionette Horse - Black (WB952B)
- CHARLES LEONARD Straight Staple Remover, PK12 (80850)
- UNIVERSAL Universal® Laser Printer File Folder Labels, 3-7/16" x 2/3", White, 750/Box (UNV80011***)
- UNIVERSAL 8.5" x 11" White Permanent Label, Pk100 (UNV80109)
- UNIVERSAL 1" x 2-5/8" White Permanent Label, Pk3000 (UNV80102)
- UNIVERSAL 2" x 4" Permanent Label, Pk1000 (UNV80107)
- UNIVERSAL 3-7/16" x 2/3" White File Folder Label, Pk750 (UNV80011)
- UNIVERSAL 3-1/3" x 4" Permanent Label, Pk600 (UNV80108)
- BRADY Letter Label, Character C, 1-1/2 In. H (9713-C)
- Universal Printer Labels