Shop All Stamps and Ink Pads
Universal
Security Stamp, Block, Black
Mfr # UNV6197
Zoro # G4696749
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Obscures Data
- Stamp Ink Color Black
- Imprint Area Height 0.56"
- Imprint Area Width 1.69"
- Green Certification or Other Recognition TAA Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Universal
- MFR # UNV6197
- Zoro # G4696749
- UPC # 087547101360
- Country of Origin United States
- Category Stamps and Ink Pads
Dimensions
Imprint Area Height | 0.56" |
Imprint Area Width | 1.69" |
Details
Item | Stamps |
Legend | Obscures Data |
Stamp Ink Color | Black |
Green Certification or Other Recognition | TAA Compliant |
Includes | Includes one stamp. |
Ink Color | Black |
Stamp Type | Message |
Ink Types | Pre-Inked |
Number of Lines | 1 |
Description
Security Stamp,Block,Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY DENNISON 2" Binder Inserts, White, Pk40 (89103)
- PRISMACOLOR Prisma Pencil, Metallic Silver PK (SAN3375)
- WESTERN PLASTICS Film PVC Laundry Wrap 34"x5000' Std (WLW03)
- ZORO SELECT Corrugated Boxes, 26" x 22" x 12" Kraft, 15/Bundle (55VJ02)
- UNIVERSAL Message Stamp, PAST DUE, Pre-Inked One-Color, Red (UNV10063)
- UNIVERSAL Universal Message Stamp, COMPLETED, Pre-Inked/Re-Inkable, Blue Ink (UNV10044***)
- UNIVERSAL Message Stamp, COMPLETED, Pre-Inked One-Color, Blue Ink (UNV10044)
- UNIVERSAL Message Stamp, URGENT, Pre-Inked One-Color, Red (UNV10070)
- UNIVERSAL Message Stamp, DRAFT, Pre-Inked One-Color, Red (UNV10049)
- UNIVERSAL Message Stamp, PAID, Pre-Inked One-Color, Red (UNV10062)
- 2000 PLUS Dial-N-Stamp, 12 Phrases (10180)
- Universal Stamps and Ink Pads