Universal Security Instruments BF-703 3 in. 70 CFM Bath Exhaust Fan with Custom-Designed Motor
Mfr # BF-703
Zoro # G203961037
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal Security Instruments
- MFR # BF-703
- Zoro # G203961037
- UPC # 42741703000
- Country of Origin China
- Category Residential Exhaust Fans
Description
3 in. 70 CFM Bath Exhaust Fan with Custom-Designed Motor
USI Electric BF-703 Bath Exhaust Fan combines high function with practical design to keep air moving and effectively pull out moisture. This bath fan has a precision balanced blower wheel, a decorative molded grille that will match any decor and a motor that is custom-designed for bath fans. The unit comes equipped with a 70-CFM 4.0-sones motor that is permanently lubricated so that it will not get louder over time. Galvanized steel housing on the fan is reinforced to resist humid conditions and changing attic temperatures. This bath fan is approved for use over tubs and showers when connected to a GFCI-protected branch circuit. Cover up to 85 square feet of living space with this fan that has been independently tested for CFM and noise levels. The 3-inch duct adaptor with built-in damper also reduces rattle noise and prevents back drafts from entering the room. Keyhole slots on the blower bracket simplify installation so you can have a fully-functioning bath fan in no time. This bath fan will return the bathroom to a normal humidity level and prevent mold, mildew and odors from taking over your living space. The USI Electric BF-703 Bath Exhaust Fan comes with a 3 year limited warranty that protects against defects in materials and workmanship.
Specifications- Size: 3 in.
- Weight: 3.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARADYNE Hydronic Heater, 12V, 2-Speed, 80 CFM (HF-100012-M)
- HONEYWELL Mstn Two Position Damper (MSTN)
- REZNOR 123974 Fan Control Assembly (123974)
- CARRIER Limit Switch 110-150F Auto Limit Switch (HH18HA148)
- BROAN-NUTONE Broan-Nutone AE80BL 80 CFM; 1.5 Sones In-Vent Series Single-Speed Bathroom Exhaust Fan with LED Light (AE80BL)
- AIR KING Air King America 1139732 70Cfm Fan & Light Combo (1139732)
- DAYTON Bath Exhaust Fan, 6In, Galv Stl, 115 V (60RG38)
- FANTECH Radon Fan, Duct 4 1/2" dia, 10" W, 2533 RPM (Rn2)
- AERO PURE Aero Pure ABF110G16W 110 CFM Quiet Energy Star Bathroom Fan - White (ABF110G16W)
- BROAN Bthrm ExhFan, 4In Dct, Galv Steel, 120 V (AE80K)
- AERO PURE Aero Pure ABF110L5W 110 CFM Quiet Energy Star Bathroom Fan with LED Light & Night Light - White (ABF110L5W)
- Universal Security Instruments Residential Exhaust Fans