Shop All Carbon Monoxide and Smoke Detectors
Universal Security Instruments
Photoelectric Alarm, Electrochemical, Photoelectric Sensor, 85 dB @ 10 ft Audible Alert
Mfr # MPC322S
Zoro # G4521049
product price: $51.79
/ea
$51.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Detection Method Electrochemical, Photoelectric
- Power Source 10 Year Lithium-Free Sealed Battery
- Audible Alert 85 dB @ 10 ft
- Overall Width 1 3/4 in
- Visual Alert Style LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal Security Instruments
- MFR # MPC322S
- Zoro # G4521049
- Country of Origin China
- Category Carbon Monoxide and Smoke Detectors
Dimensions
Overall Width | 1 3/4 in |
Overall Height | 5 3/4 in |
Diameter | 5 3/4 in |
Manufacturers Warranty Length | 10 yr |
Width | 1 3/4 in |
Depth | 5 3/4 in |
Height | 5 3/4 in |
Manufacturer Warranty Length | 10 years |
Details
Item | Photoelectric Alarm |
Detection Method | Electrochemical, Photoelectric |
Power Source | 10 Year Lithium-Free Sealed Battery |
Audible Alert | 85 dB @ 10 ft |
Visual Alert Style | LED |
Operating Temp. | 40 Degrees to 100 Degrees F |
Features | 2-In-1 Photoelectric Alarm Protects Against Smoke & Fire + Carbon Monoxide. 10 Year Lithium-Free Sealed Battery Provides Protection Even During A Power Outage. Patented Quick Find Alarm Origination Feature Easily Identifies The First Alarm To Sound. Single Test/Silence Button. Easy Installation And Fewer Callbacks. 10 Year Product End-Of-Service Warning. Tamper Resistant Alarm & Battery. Meets Ul, NFPA, FHA, HUD, And California State Fire Marshal Standards |
Includes | Mounting hardware |
Standards | UL 217 + UL 2034, California State Fire Marshal, Housing & Urban Development, NFPA, FHA |
Locking Pin | Yes |
Digital Readout | No |
Test Button | Yes |
Battery Location | Sealed |
Battery Backup | Battery Powered |
Hush Button | Yes |
Visual Alert | LED |
Description
2-in-1 Smoke & Fire + Carbon Monoxide Alarm, Battery Location Sealed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Wire Marking Sleeves, Black/Yellow (M21-125-C-342-YL)
- CONDOR Safety Goggles, Clear Uncoated Lens, Platoon Series (4VCF6)
- NOTRAX 24 ft. L x PVC Foam, 1/2" Thick (419S0324BY)
- MECHANIX WEAR Mechanics Gloves, XL, Red, Form Fitting Trek Dry(R) (MFF-02-011)
- UNIVERSAL SECURITY INSTRUMENTS Universal Smoke Sensing Technology, Electrochemical, Ionization Sensor, 85 dB @ 10 ft Audible Alert (MIC3510SB)
- UNIVERSAL SECURITY INSTRUMENTS Universal Smoke Sensing Technology, Electrochemical, Ionization Sensor, 85 dB @ 10 ft Audible Alert (MIC1509S)
- UNIVERSAL SECURITY INSTRUMENTS Universal Smoke Sensing Technology, Electrochemical, Ionization Sensor, 85 dB @ 10 ft Audible Alert (MI3050SB)
- UNIVERSAL SECURITY INSTRUMENTS Universal Smoke Sensing Technology, Electrochemical, Ionization Sensor, 85 dB @ 10 ft Audible Alert (MI106S)
- UNIVERSAL SECURITY INSTRUMENTS Combination 2-in-1 Smoke and Fire Alarm Detector Hardwired 10-Year Sealed Battery Backup (AMI1061SB)
- UNIVERSAL SECURITY INSTRUMENTS SMOKE/FIRE & CARBON MONOXIDE ALARM (MICH3510S)
- UNIVERSAL SECURITY INSTRUMENTS Photoelectric Alarm, Electrochemical, Photoelectric Sensor, 85 dB @ 10 ft Audible Alert (MPC122S)
- Universal Security Instruments Fire Protection