Shop All Carbon Monoxide and Smoke Detectors
Universal Security Instruments
Photoelectric Alarm, Electrochemical, Photoelectric Sensor, 85 dB @ 10 ft Audible Alert
Mfr # MPC122S
Zoro # G4521021
product price: $55.99
/ea
Sold in multiples of 6 for $335.94
$335.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Detection Method Electrochemical, Photoelectric
- Power Source 10 Year Lithium-Free Sealed Battery Backup, 120V AC/DC Hardwired
- Audible Alert 85 dB @ 10 ft
- Overall Width 1 3/4 in
- Overall Height 5 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal Security Instruments
- MFR # MPC122S
- Zoro # G4521021
- Country of Origin China
- Category Carbon Monoxide and Smoke Detectors
Dimensions
Overall Width | 1 3/4 in |
Overall Height | 5 3/4 in |
Depth | 5 3/4 in |
Diameter | 5 3/4 in |
Manufacturer Warranty Length | 10 years |
Details
Item | Photoelectric Alarm |
Detection Method | Electrochemical, Photoelectric |
Power Source | 10 Year Lithium-Free Sealed Battery Backup, 120V AC/DC Hardwired |
Audible Alert | 85 dB @ 10 ft |
Operating Temp. | 40 Degrees to 100 Degrees F |
Features | 2-In-1 Alarm Protects Against Smoke + Fire + Carbon Monoxide. Permanent Power 10 Year Lithium-Free Sealed Battery Backup Never Needs To Be Replaced For The Life Of The Alarm. Patented Quick Find Alarm Origination Feature Easily Identifies The First Alarm To Sound. Single Test/Silence Button. Fast & Easy Installation. No Wiring Required. 10 Year Product End-Of-Service Warning. 10 Year Warranty On Battery And Alarm. Tamper Proof Alarm & Battery. Meets Ul, NFPA, FHA, HUD, And California State Fire Marshal Standards |
Includes | Full-size plastic dust cover |
Standards | UL 217 + UL 2034, California State Fire Marshal, Housing & Urban Development, NFPA, FHA |
Battery Backup | Yes |
Digital Readout | No |
Interconnection Capability | Up to 24 Units |
Test Button | Yes |
Hush Button | Yes |
Locking Pin | Yes |
Battery Location | Sealed |
Visual Alert | LED |
Voltage | 120V AC |
Description
2-in-1 Smoke & Fire + Carbon Monoxide Alarm, Battery Location Sealed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASK Work/Rescue Helmet, Red Fluo (WHE00037-223)
- MOON AMERICAN Hex Nipple, MNPTxMNH, 1 Inx1 In (358-1061021)
- WEARWELL 8 ft. L x PVC Surface With Recycled Urethane Sponge, 1/2" Thick (496.12X3X8BK)
- ERGODYNE ProFlex 342 Injected Gel Knee Pads, Extra Long Cap, Black, (18442)
- UNIVERSAL SECURITY INSTRUMENTS Universal Smoke Sensing Technology, Electrochemical, Ionization Sensor, 85 dB @ 10 ft Audible Alert (MIC3510SB)
- UNIVERSAL SECURITY INSTRUMENTS SMOKE/FIRE & CARBON MONOXIDE ALARM (MICH3510S)
- UNIVERSAL SECURITY INSTRUMENTS Universal Smoke Sensing Technology, Electrochemical, Ionization Sensor, 85 dB @ 10 ft Audible Alert (MI106S)
- UNIVERSAL SECURITY INSTRUMENTS Combination 3-in-1 Hardwired Smoke Fire and CO Alarm Detector , 10-Year Sealed Battery Backup (AMIC1510SB)
- UNIVERSAL SECURITY INSTRUMENTS Carbon Monoxide Alarm, Electrochemical Sensor, 85 dB @ 10 ft Audible Alert (MCD305SB)
- UNIVERSAL SECURITY INSTRUMENTS Universal Smoke Sensing Technology, Electrochemical, Ionization Sensor, 85 dB @ 10 ft Audible Alert (MI3050SB)
- HOME SAFEGUARD Professional Test Kit, Use W/ 25S and Co2 (VT-KIT1)
- Universal Security Instruments Carbon Monoxide and Smoke Detectors