Shop All Carbon Monoxide and Smoke Detectors
This Product is Discontinued
Universal Security Instruments
Ionization Smoke Alarm, Ionization Sensor, 85 dB @ 10 ft Audible Alert, 9 Volt Replaceable Battery (Discontinued)
Mfr # SS-770-6CC
Zoro # G4521155
This Product is Discontinued
Key Features
- Detection Method Ionization
- Power Source 9 Volt Replaceable Battery
- Audible Alert 85 dB @ 10 ft
- Visual Alert Style No Visual Alert
- Operating Temp. 40 Degrees to 100 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal Security Instruments
- MFR # SS-770-6CC
- Zoro # G4521155
- UPC # 00142741770061
- Country of Origin China
- Category Carbon Monoxide and Smoke Detectors
Dimensions
Width | 1 3/8 in |
Height | 4 1/4 in |
Manufacturers Warranty Length | 3 yr |
Depth | 4 1/4 in |
Diameter | 4 1/4 in |
Details
Item | Ionization Smoke Alarm |
Detection Method | Ionization |
Power Source | 9 Volt Replaceable Battery |
Audible Alert | 85 dB @ 10 ft |
Visual Alert Style | No Visual Alert |
Operating Temp. | 40 Degrees to 100 Degrees F |
Features | Compact, Low-Profile Design, 9 Volt Super Heavy Duty Replaceable Battery. |
Includes | Mounting Anchors and Screws |
Standards | UL 217 |
Test Button | Yes |
Hush Button | No |
Locking Pin | No |
Battery Location | Back |
Battery Backup | No |
Interconnection Capability | No |
Digital Readout | No |
Visual Alert | No |
Description
Smoke Alarm, Battery Location Back, Features Compact, Low-Profile Design, 9 Volt Super Heavy Duty Replaceable Battery., Includes Mounting Anchors and Screws, Power Source 9 Volt Replaceable Battery, Battery Backup No, Package Quantity 6
Restrictions
- This item has been restricted from sale in the following states: NY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.