Universal Security Instruments

2-in-1 Smoke Detector and Fire Smart Alarm with 10-Year Sealed Battery, 6PK


product price: $329.99
/pk 6, $55.00/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The Universal Security Instruments MI3050SB-6P 2-in-1 Smoke and Fire Smart Alarm provides 10-years of continuous protection against deadly threats in the home. New patented Universal Smoke Sensing Technology provides the benefits of both photoelectric and ionization alarms in 1 device to protect against fast flaming and slow smoldering fires. Perfect for new or replacement installations, this maintenance-free alarm is suitable for houses, apartments and mobile homes. The sealed battery included will never have to be replaced throughout the life of the alarm, giving you a decade's worth in peace of mind even in the event of a power outage.Lithium-free alkaline permanent power from Duracell Duralock is safer and more eco friendlySuperior resistance to false alarms, no batteries to change, no battery chirpsQuick find alarm origination feature easily identifies originating alarm to sound in an interconnected system10-year product end of service life warning - sounds when it is time to replace detector10-year limited warrantyThis Alarm conforms to UL 217 standards, California State Fire Marshal approved nd Federal Housing Authority FHA approved to exceed industry standards

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.