Shop All File Folders
Universal
Screw-Together Frame 23-26.77", PK6
Mfr # UNV67000
Zoro # G4258926
$51.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11.75"
- Color Silver
- Material Steel
- Size Letter
- Height 9.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Universal
- MFR # UNV67000
- Zoro # G4258926
- UPC # 087547670002
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11.75" |
Size | Letter |
Height | 9.25" |
For File Size | Letter |
Minimum Length/Capacity | 23" |
Details
Item | Hanging File Folder Racks |
Color | Silver |
Material | Steel |
Paper Capacity | 26.77" |
Includes | (6) Sets of Four Screws |
Hanging File Folder Rack Type | Drawer Frame |
Number of Sections | 1 |
Description
Screw-Together Hangng Fldr,23-26.77 In.,PK6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLAR GROUP Storehouse Xl Mailbox (SH400B01)
- ZEBRA PEN Ballpoint Pen, Retractable, Fine, Blue (29220)
- SHARPIE Black Permanent Marker, Fine Tip, 12 PK (32701)
- BETTER OFFICE PRODUCTS Plastic Clipboards, Durable, 12.5 x 9 Inch, Low Profile Clip, Translucent Clear, Set of 12, 12PK (45000)
- UNIVERSAL Two-Pocket Portfolio, Embossed Leather Grain Paper, Black, PK25 (UNV56616)
- UNIVERSAL Pressboard Folder 8-1/2 x 11", 4 Sections, Green, PK10 (UNV10202)
- UNIVERSAL Pressboard Classification Folder 8-1/2 x 11", Gray, PK10 (UNV10292)
- UNIVERSAL Pressboard Classification Folder 8-1/2 x 14", Gray, PK10 (UNV10282)
- UNIVERSAL Expandable File (1-31) 8-1/2 x 11", 7/8" Expansion, Pk10 (UNV13920)
- UNIVERSAL Two-Pocket Portfolios w/Tang Fasteners, 11 x 8-1/2, Black, 25/Box (UNV57114***)
- BARKER CREEK Black & White Dots Get Organized Office Kit, 107/Set (103)
- Universal File Folders