Shop All Scissors
Universal
Scissors, 7", Straight, Stainless Steel
Mfr # UNV92008
Zoro # G4426101
product price: $1.45
/ea
Sold in multiples of 5 for $7.25
$7.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7"
- Color Black
- Blade Material Stainless Steel
- Handle Style Left/Right
- Handle Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 7" |
Length | Cut: 3" |
Cutting Length | 3" |
Length of Cut | 3" |
Details
Color | Black |
Blade Material | Stainless Steel |
Handle Style | Left/Right |
Handle Material | Plastic |
Tip Shape | Pointed |
Cutting Edge | Standard |
Item | Scissors |
Features | Tough Cutting Blades |
Cutting Action | Tip: Pointed |
Primary Application | Household; Office |
Handle Color | Black |
Left/Right Hand | For Left or Right Hand Use |
Handle Type | Straight |
Application | General Purpose |
Description
Scissors,7 In.,Straight,Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S.P. RICHARDS CO Refill, Gel, G2, Xtrafn, Pe, PK2 (77244)
- THE PACKAGING WHOLESALERS Manila Shipping Tags, 10 Pt., #5, 4-3/4"L x 2-3/8"W, 1000/Pack (G30051)
- BETTER OFFICE PRODUCTS Spiral Steno Pads, 6in. x 9in. 80 Sheets, White Paper, Gregg Rule, Natural Board Cover, 10PK (25810)
- LORELL Tackboard, for 72"Hutch, 69"x3/4"x16-1/2", Black (LLR69914)
- UNIVERSAL Scissors, 8", Straight, Stainless Steel (UNV92009)
- UNIVERSAL Universal Economy Scissors, 7" Length, Straight Handle, Stainless Steel, Black (UNV92008***)
- UNIVERSAL Kids' Scissors, 5", PK12 (UNV92023)
- UNIVERSAL Universal One Industrial Scissors, 8" Length, Straight, Black Carbon Coated Blades, Black/Blue (UNV92021***)
- UNIVERSAL Universal Economy Scissors, 8" Length, Straight Handle, Stainless Steel, Black (UNV92009***)
- UNIVERSAL Kids' Scissors, 5" Length, 1 3/4" Cut, Rounded, Blue; Red, PK2 (UNV92024)
- CYNAMED OR Grade Micro Friedman Bone Rongeur, 5.5 (CYZR-0318)
- Universal Scissors