Shop All Rulers and Straight Edges
Universal
Ruler, Wood, 12", Double Edge
Mfr # UNV59021
Zoro # G4426348
product price: $1.79
/ea
Sold in multiples of 5 for $8.95
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 12"
- Material Wood
- Measurement Type Standard
- Weight 0.03 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal
- MFR # UNV59021
- Zoro # G4426348
- UPC # 087547590218
- Country of Origin China
- Category Rulers and Straight Edges
Dimensions
Length (In.) | 12" |
Details
Material | Wood |
Measurement Type | Standard |
Item | Ruler,Wood,12",Double Edge |
Weight | 0.03 lbs |
Description
Ruler,Wood,12 In.,Double Edge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Precision Hex Screwdriver 5/64 in Round (26320)
- K TOOL INTL Air Drill Reversible 3/8 Drive (SM-705-01)
- WESTWARD T Handle Tap Wrench, Ratchet, 1/16-1/4 In (2CYT7)
- SURTEK Triple Edge Handsaw With Wood Handle 26" (120249)
- UNIVERSAL Clear Plastic Ruler, Standard/Metric, 6", PK2 (UNV59025)
- UNIVERSAL Ruler, 12", Stainless Steel, Cork Back (UNV59023)
- UNIVERSAL Flat Wood Ruler w/Double Metal Edge, 12", Clear Lacquer Finish (UNV59021***)
- UNIVERSAL Ruler, Acrylic, Clear, 12" (UNV59022)
- UNIVERSAL Flat Wood Ruler, Standard/Metric, 6", PK2 (UNV59024)
- UNIVERSAL Stainless Steel Ruler w/Cork Back and Hanging Hole, 12", Silver (UNV59023***)
- IGAGING Quality Blade Straight Edge, 900mm - 36-036-KS-M (36-036-KS-M)
- Universal Measuring and Layout Tools