Shop All Rulers and Straight Edges
Universal
Ruler, Acrylic, Clear, 12"
Mfr # UNV59022
Zoro # G4426418
product price: $0.89
/ea
Sold in multiples of 8 for $7.12
$7.12
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 12"
- Material Plastic
- Graduations 1/16"
- Measurement Type Standard/Metric
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal
- MFR # UNV59022
- Zoro # G4426418
- UPC # 087547590225
- Country of Origin China
- Category Rulers and Straight Edges
Dimensions
Length (In.) | 12" |
Details
Material | Plastic |
Graduations | 1/16" |
Measurement Type | Standard/Metric |
Color | Clear |
Item | Rulers |
Description
Ruler,Acrylic,Clear,12 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/4"-20 Carbon Steel Bottoming Hand Tap (DWTB1/4-20)
- DRILL AMERICA #35x12" Cobalt Aircraft Extension Drill Bit (GLBCOX1235)
- DRILL AMERICA 37/64" Reduced Shank HSS Black & Gold KFD Drill Bit 3/8" Shank (KFDRSD3/8X37/64)
- WESTWARD Precision Slotted Screwdriver 5/64 in Round (401L49)
- UNIVERSAL Flat Wood Ruler, Standard/Metric, 6", PK2 (UNV59024)
- UNIVERSAL Flat Wood Ruler w/Double Metal Edge, 12", Clear Lacquer Finish (UNV59021***)
- UNIVERSAL Clear Plastic Ruler, Standard/Metric, 6", PK2 (UNV59025)
- UNIVERSAL Ruler, Wood, 12", Double Edge (UNV59021)
- UNIVERSAL Stainless Steel Ruler w/Cork Back and Hanging Hole, 12", Silver (UNV59023***)
- UNIVERSAL Ruler, 12", Stainless Steel, Cork Back (UNV59023)
- GOURMETGALLEY 12 in. Jewel Colored Ruler, Assorted Color (GO2483599)
- Universal Measuring and Layout Tools