Shop All Notebooks & Journals
Universal
Ruled Writing Pad, HvyDuty Back, PK12
Mfr # UNV30730
Zoro # G9770216
product price: $19.69
/pk 12, $1.64/ea
$19.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 8.5 x 11
- Number of Sheets 50
- Features Black Headband Strip
- Width 8.5"
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal
- MFR # UNV30730
- Zoro # G9770216
- Country of Origin Egypt
- Category Notebooks & Journals
Dimensions
Sheet Size | 8.5 x 11 |
Width | 8.5" |
Size | 8.5 x 11 |
Length | 11.75" |
Sheet Ruling Size | 11/32" |
Pad Length | 11.75" |
Pad-Spine Width | 8.5" |
Details
Number of Sheets | 50 |
Item | Ruled Writing Pad,HvyDuty Back,PK12 |
Features | Black Headband Strip |
Color | White |
Material | Chipboard |
Weight | 8.05 lbs |
Sheet Basis Weight (lb) | 20 lb Bond |
Sheet Color | White |
Sheet-Ruling Color | Blue |
Number of Subjects/Sections | 1 |
Sheet Perforation Details | MicroPerf™ Micro-Perforation |
Pad-Binding Type | Glued/Gummed |
Back-Cover Material | Chipboard |
Headband Strip Color | Black |
Note-Rule Lines per Sheet | 29 |
Pad-Binding Edge | Top |
Sheet Rule/Format Type | Wide/Legal Rule |
Description
Ruled Writing Pad,HvyDuty Back,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Bandage Shear, 9-1/8-Inch (720HC)
- PRIMELINE TOOLS Mail Box Lock, 1/4 in. Throw, Steel, Brass Plated (Single Pack) (MP4048)
- SMEAD Guide Printed Forma Style 8-1/2 x 11", 1/5-Cut Tab Center Position, Pk100 (51910)
- NEWPATH LEARNING Early Childhood Science Readiness Flip Charts, All About Plants (340021)
- UNIVERSAL Wirebound Notebook, 4 sq/in Quad Rule, 10.5 x 8, White, 70 Sheets, PK4 (UNV66634)
- UNIVERSAL Wirebound Notebook, 3 Sub, Med/Coll, Assorted, 9.5 x 6, 120 Shts, PK4 (UNV66414)
- UNIVERSAL Hardcover Notebook, Wide/Legal Rule, Blue/Hex, 10.25 x 7.68, 150 Sheet (UNV66351)
- UNIVERSAL 5 x 8" Blue Jr. Legal Perforated Ruled Writing Pad, 50 Pg, Pk12 (UNV35850)
- UNIVERSAL 8-1/2 x 14" Canary Legal Economy Ruled Writing Pad, 50 Pg (UNV10630)
- UNIVERSAL Steno Books, Gregg Rule, 6 x 9, White, 80 Sheets, PK6 (UNV96920PK)
- BUSINESS SOURCE Pad, Legal, 8.5X11.75, 50Sh, We 6PK (BSN63108)
- Universal Notebooks & Journals