Shop All Rubber Bands
Universal
Rubberbands, Size 19, 1/4 lb., PK310
Mfr # UNV00419
Zoro # G4696870
Sold in multiples of 4 for $8.60
$8.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 19
- Material 70% Rubber
- Color Beige
- Length 3.5"
- Width 0.06"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Universal
- MFR # UNV00419
- Zoro # G4696870
- UPC # 087547004197
- Country of Origin Thailand
- Category Rubber Bands
Dimensions
Size | 19 |
Length | 3.5" |
Width | 0.06" |
Band Box Size | 4 oz |
Overall Width | 1/16 in |
Overall Length | 3 1/2 in |
Classification Size | 19 |
Details
Item | Rubber Band |
Material | 70% Rubber |
Color | Beige |
Standards | Meets all FDA requirements for direct food contact |
Max Band Elasticity | 620-720 psi |
Band Gauge | 0.04" |
Band Breaking Strength | 6 lbs |
Max Band Elongation | 6.25 |
Description
Rubber Band, Material Rubber, Color Beige, Package Quantity 310
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELLOWES Stor/File Boxes, w/Lid, Ltr/Lgl, 12"x15"x10", 12/CT, White PK (FEL00703)
- AVERY DENNISON Snap-In Bookmark 5 Tabs, Plastic, Assorted Colors (24908)
- PENDAFLEX Binding Case, Ltr, 3-1/8" Arch Cap., 4-5/8"X12-7/8"X9-1/2", KFT (PFXB50H)
- SMEAD Hanging File Folder, Expansion, Green, PK10 (64220)
- UNIVERSAL Rubber Bands, Size 12, 0.04" Gauge, Beige, 1 lb Box, PK2500 (UNV00112)
- UNIVERSAL Rubber Bands, Size 16, 0.04" Gauge, Beige, 1 lb Box, PK1900 (UNV00116)
- UNIVERSAL Rubber Band, 3 In., Size 32, Beige, PK820 (UNV00132)
- UNIVERSAL Rubber Bands, Size 30, 2"x1/8", PK1100 (UNV00130)
- UNIVERSAL Rubberbands, Size 16, 1/4 lb., PK475 (UNV00416)
- UNIVERSAL Rubber Band, 3-1/2 In, Sz19, Beige, PK1240 (UNV00119)
- ENCORE PACKAGING Wide Band, 3-1/2" x 1/2", 1 lb. Bag (EP-4084)
- Universal Rubber Bands