Shop All Rubber Bands
Universal
Rubberbands, Size 18, 1/4 lb., PK400
Mfr # UNV00418
Zoro # G4696889
product price: $1.79
/ea
Sold in multiples of 4 for $7.16
$7.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 18
- Material 70% Rubber
- Color Beige
- Length 3"
- Width 0.06"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal
- MFR # UNV00418
- Zoro # G4696889
- UPC # 087547004180
- Country of Origin Thailand
- Category Rubber Bands
Dimensions
Size | 18 |
Length | 3" |
Width | 0.06" |
Overall Length | 3 in |
Overall Width | 1/16 in |
Band Box Size | 4 oz |
Classification Size | 18 |
Details
Item | Rubber Band |
Material | 70% Rubber |
Color | Beige |
Standards | Meets all FDA requirements for direct food contact |
Weight | 0.25 lbs |
Max Band Elongation | 6.25 |
Band Gauge | 0.04" |
Band Breaking Strength | 6 lbs |
Max Band Elasticity | 620-720 psi |
Description
Rubber Band, Material Rubber, Color Beige, Package Quantity 400
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS Shears Cutting 4-1/2" Cut Lgth (S-599)
- CRAYOLA Fabric Markers, Fine Line, PK30 (BIN588626)
- SCHLEICH Farm World Simmental Calf Toy Plastic Brown/White (13802)
- A2Z SCILAB Vannas Micro Small Blade Stitch Scissors Angled Forward, 4'' (A2Z-ZR661)
- UNIVERSAL Rubber Band, 3 In., Size 32, Beige, PK820 (UNV00132)
- UNIVERSAL Rubber Bands, Size 62, 0.04" Gauge, Beige, 1 lb Box, PK490 (UNV00162)
- UNIVERSAL Rubber Band, 3-1/2 In, Sz19, Beige, PK1240 (UNV00119)
- UNIVERSAL Rubberbands, Size 64, 1/4 lb., PK80 (UNV00464)
- UNIVERSAL Rubber Bands, Size 16, 0.04" Gauge, Beige, 1 lb Box, PK1900 (UNV00116)
- UNIVERSAL Rubber Band, 7 In., Size 117, Beige, PK50 (UNV04117)
- ALLIANCE RUBBER Rubber Bands, Size#64 (20645)
- Universal Rubber Bands