Shop All Rubber Bands
Universal
Rubberbands, Size 16, 1/4 lb., PK475
Mfr # UNV00416
Zoro # G4696898
original price:
$3.97
20% off
new price: $3.15
/ea
Sold in multiples of 5 for $15.75
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 16
- Material 70% Rubber
- Color Beige
- Length 2.5"
- Width 0.06"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal
- MFR # UNV00416
- Zoro # G4696898
- UPC # 087547004166
- Country of Origin United States
- Category Rubber Bands
Dimensions
Size | 16 |
Length | 2.5" |
Width | 0.06" |
Band Box Size | 4 oz |
Overall Width | 1/16 in |
Overall Length | 2 1/2 in |
Classification Size | 16 |
Details
Item | Rubber Band |
Material | 70% Rubber |
Color | Beige |
Product Type | Rubberbands,Size 16,1/4 lb.,PK475 |
Max Band Elongation | 6.25 |
Standards | Meets all FDA requirements for direct food contact |
Max Band Elasticity | 620-720 psi |
Band Gauge | 0.04" |
Band Breaking Strength | 6 lbs |
Description
Rubber Band, Material Rubber, Color Beige, Package Quantity 475
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY LaserTab Polyester Lbls 0.5 in H x 1.5 in W White 106/PK (LAT-47-707-10)
- ARCHITECTURAL MAILBOXES Regent Locking Wall Mount Mailbox Stainless Steel Satin (2507PS-10)
- FELLOWES Bind System Cover, Round Corners, Blk, PK25 (5224701)
- CANON 051 Black Toner Cartridge 1.7K YLD (2168C001)
- UNIVERSAL Rubber Bands, Size 14, 0.04" Gauge, Beige, 1 lb Box, PK2200 (UNV00114)
- UNIVERSAL Rubber Bands, Size 84, 3-1/2"x1/2", PK155 (UNV00184)
- UNIVERSAL Rubber Band, 3-1/2 In., Sz 64, Beige, PK320 (UNV00164)
- UNIVERSAL Rubber Bands, Size 10, 0.04" Gauge, Beige, 1 lb Box, PK3400 (UNV00110)
- UNIVERSAL Rubber Band, 5 In., Size 105, Beige, PK55 (UNV01105)
- UNIVERSAL Rubberbands, Size 33, 1/4 lb., PK160 (UNV00433)
- BUSINESS SOURCE Rubber Bands- Size 31- 1LB-BG- Natural Crepe (BSN15739)
- Universal Rubber Bands