Shop All Rubber Bands
Universal
Rubber Bands, Size 84, 3-1/2"x1/2", PK155
Mfr # UNV00184
Zoro # G7141053
Sold in multiples of 2 for $12.90
$12.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 84
- Material 70% Rubber
- Color Beige
- Length 3.5"
- Width 0.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Universal
- MFR # UNV00184
- Zoro # G7141053
- UPC # 087547001844
- Country of Origin United States
- Category Rubber Bands
Dimensions
Size | 84 |
Length | 3.5" |
Width | 0.5" |
Band Box Size | 1 lb |
Details
Item | Rubber Bands,Size 84,3-1/2"x1/2",Package Quantity 155 |
Material | 70% Rubber |
Color | Beige |
Max Band Elongation | 6.25 |
Band Breaking Strength | 48 lbs |
Standards | Meets all FDA requirements for direct food contact |
Band Gauge | 0.04" |
Max Band Elasticity | 620-720 psi |
Description
Rubber Bands,Size 84,3-1/2 In.x1/2 In.,Package Quantity 155, Package Quantity 155
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DECKER TAPE PRODUCTS Label, DL6542, DAYS OF WEEK - FRI, 2" DIAMETER (DL6542)
- XCELITE Fine Pointed Most (XNB103B)
- TOY TIME Toy Time Zig Zag Car- Ride-On Toy for Kids Ages 3 and Up- Twist and Turn Scooter in Green (334989AAE)
- ZORO SELECT Multi-Depth Corrugated Boxes, 16" x 12" x 6", Kraft, 25/Bundle (55VH18)
- UNIVERSAL Rubberbands, Size 16, 1/4 lb., PK475 (UNV00416)
- UNIVERSAL Rubberbands, Size 32, 1/4 lb., PK205 (UNV00432)
- UNIVERSAL Rubber Bands, Size 30, 2"x1/8", PK1100 (UNV00130)
- UNIVERSAL Rubber Bands, Size 16, 0.04" Gauge, Beige, 1 lb Box, PK1900 (UNV00116)
- UNIVERSAL Rubber Bands, Size 107, 0.06" Gauge, Beige, 1 lb Box, PK40 (UNV01107)
- UNIVERSAL Rubberbands, Size 19, 1/4 lb., PK310 (UNV00419)
- ALLIANCE RUBBER Alliance® Advantage® Rubber Bands, Size # 84, 3-1/2" x 1/2", Natural, 1 lb. Box (26845)
- Universal Rubber Bands