Shop All Rubber Bands
Universal
Rubber Bands, Size 30, 2"x1/8", PK1100
Mfr # UNV00130
Zoro # G7141080
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30
- Material 70% Rubber
- Color Beige
- Length 2"
- Width 0.13"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Universal
- MFR # UNV00130
- Zoro # G7141080
- UPC # 087547001301
- Country of Origin Thailand
- Category Rubber Bands
Dimensions
Size | 30 |
Length | 2" |
Width | 0.13" |
Band Box Size | 1 lb |
Details
Item | Rubber Bands,Size 30,2"x1/8",Package Quantity 1100 |
Material | 70% Rubber |
Color | Beige |
Standards | Meets all FDA requirements for direct food contact |
Weight | 1 lbs |
Band Breaking Strength | 12 lbs |
Band Gauge | 0.04" |
Max Band Elasticity | 620-720 psi |
Max Band Elongation | 6.25 |
Description
Rubber Bands,Size 30,2 In.x1/8 In.,Package Quantity 1100, Package Quantity 1100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECO STYLE Laptop Carrying Rolling Case Fits up to 15" (ETEX-RC15)
- CAR DEALER DEPOT Solid Paint Markers: Fluorescent Orange (955-FO)
- COURIER 3000 Bench Scale, Digital, Battery, Black (i-C31M200L)
- SHARPIE Paint Marker, Fine Point, Yellow, PK12 (35539)
- UNIVERSAL Rubber Bands, Size 10, 0.04" Gauge, Beige, 1 lb Box, PK3400 (UNV00110)
- UNIVERSAL Rubber Band, 3-1/2 In., Sz 64, Beige, PK320 (UNV00164)
- UNIVERSAL Rubberbands, Size 64, 1/4 lb., PK80 (UNV00464)
- UNIVERSAL Rubber Band Ball, 3" Diameter, Size 32, Assorted Colors, 260/Pack (UNV00460)
- UNIVERSAL Rubber Bands, Size 18, 0.04" Gauge, Beige, 1 lb Box, PK1600 (UNV00118)
- UNIVERSAL Rubber Band, 3-1/2 In, Sz19, Beige, PK1240 (UNV00119)
- EZ WRAP N GO Strap, Red, Nylon, 12 in. L, 1-1/2 in. W (EZWRAPNGO)
- Universal Rubber Bands