Shop All Rubber Bands
Universal
Rubber Bands, Size 14, 0.04" Gauge, Beige, 1 lb Box, PK2200
Mfr # UNV00114
Zoro # G4580990
product price: $7.29
$7.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 14
- Material 70% Rubber
- Color Beige
- Length 2"
- Width 0.06"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal
- MFR # UNV00114
- Zoro # G4580990
- UPC # 87547001141
- Country of Origin Thailand
- Category Rubber Bands
Dimensions
Size | 14 |
Length | 2" |
Width | 0.06" |
Band Box Size | 1 lb |
Details
Item | Rubber Bands |
Material | 70% Rubber |
Color | Beige |
Max Band Elongation | 6.25 |
Standards | Meets all FDA requirements for direct food contact |
Max Band Elasticity | 620-720 psi |
Band Gauge | 0.04" |
Band Breaking Strength | 6 lbs |
Description
Universal® Rubber Bands, Size 14, 0.04" Gauge, Beige, 1 lb Box, 2,200/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODWRAPPERS Hand Stretch Wrap 3" x 600 ft., Blown Style, Purple Tint (15C009)
- TYDENBROOKS Adjustable High Strength, Secure Grip Seal, 7" L, Red, 7 Digits, PK100 (V9291107-1-GRAI)
- BROTHER Brother® Die-Cut Shipping Labels, 2.4" x 3.9", White, 300/Roll (DK1202)
- NEENAH PAPER Cardtock, Re-Entry, 250, PK250 (22751)
- UNIVERSAL Rubber Bands, Size 10, 0.04" Gauge, Beige, 1 lb Box, PK3400 (UNV00110)
- UNIVERSAL Rubber Band, 7 In., Size 117, Beige, PK50 (UNV04117)
- UNIVERSAL Rubber Bands, Size 12, 0.04" Gauge, Beige, 1 lb Box, PK2500 (UNV00112)
- UNIVERSAL Rubberbands, Size 32, 1/4 lb., PK205 (UNV00432)
- UNIVERSAL Rubber Band, 3-1/2 In., Sz 33, Beige, PK640 (UNV00133)
- UNIVERSAL Rubber Bands, Size 16, 0.04" Gauge, Beige, 1 lb Box, PK1900 (UNV00116)
- BUSINESS SOURCE Rubber Bands- Size 54- 1LB-BG- Natural Crepe (BSN15745)
- Universal Rubber Bands