Shop All Rubber Bands
Universal
Rubber Bands, Size 107, 0.06" Gauge, Beige, 1 lb Box, PK40
Mfr # UNV01107
Zoro # G4584865
product price: $7.49
/pk 40, $0.19/ea
Sold in multiples of 2 for $14.98
$14.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 107
- Material 70% Rubber
- Color Beige
- Length 7"
- Width 0.63"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal
- MFR # UNV01107
- Zoro # G4584865
- UPC # 87547011072
- Country of Origin Thailand
- Category Rubber Bands
Dimensions
Size | 107 |
Length | 7" |
Width | 0.63" |
Band Box Size | 1 lb |
Details
Item | Rubber Bands |
Material | 70% Rubber |
Color | Beige |
Max Band Elongation | 6.25 |
Max Band Elasticity | 620-720 psi |
Standards | Meets all FDA requirements for direct food contact |
Band Gauge | 0.06" |
Band Breaking Strength | 48 lbs |
Description
Universal® Rubber Bands, Size 107, 0.06" Gauge, Beige, 1 lb Box, 40/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Corrugated Boxes, 25 1/8" x 8 3/8" x 17 1/2", Kraft, 15/Bundle (25817)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight Set, 1g, Polished (82649CA)
- GEOMAG Mechanics Gravity, Race Track, Recycled Plastic, 67 Pieces Per Set (760)
- ZORO SELECT Reclosable Poly Bag Drawstring 18" x 15", Clear, Pk1000 (5CPD0)
- UNIVERSAL Rubber Band, 3 In., Size 32, Beige, PK820 (UNV00132)
- UNIVERSAL Rubberbands, Size 54, 1/4 lb. (UNV00454)
- UNIVERSAL Rubber Bands, Size 16, 0.04" Gauge, Beige, 1 lb Box, PK1900 (UNV00116)
- UNIVERSAL Rubber Bands, Size 10, 0.04" Gauge, Beige, 1 lb Box, PK3400 (UNV00110)
- UNIVERSAL Rubberbands, Size 18, 1/4 lb., PK400 (UNV00418)
- UNIVERSAL Rubber Bands, Size 30, 2"x1/8", PK1100 (UNV00130)
- ALLIANCE RUBBER Rubberbands, 16, 1/4Lb, PK669 (20169)
- Universal Rubber Bands