Shop All Rubber Bands
Universal
Rubber Bands, Size 10, 0.04" Gauge, Beige, 1 lb Box, PK3400
Mfr # UNV00110
Zoro # G4583675
product price: $6.49
/ea
Sold in multiples of 2 for $12.98
$12.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 10
- Material 70% Rubber
- Color Beige
- Length 1.25"
- Width 0.06"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal
- MFR # UNV00110
- Zoro # G4583675
- UPC # 87547001103
- Country of Origin Thailand
- Category Rubber Bands
Dimensions
Size | 10 |
Length | 1.25" |
Width | 0.06" |
Band Box Size | 1 lb |
Details
Item | Rubber Bands |
Material | 70% Rubber |
Color | Beige |
Band Breaking Strength | 6 lbs |
Max Band Elasticity | 620-720 psi |
Band Gauge | 0.04" |
Max Band Elongation | 6.25 |
Standards | Meets all FDA Requirements for Direct Food Contact |
Description
Universal® Rubber Bands, Size 10, 0.04" Gauge, Beige, 1 lb Box, 3,400/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Lock Mailbox 5Cam Assort (S4533)
- AVERY DENNISON Clear Shipping Labels, Inkjet, 2"x4", PK250 (8663)
- MAGNA VISUAL Chart Tape, 1/8 In W x 27 Ft L, Black (CT4-B)
- ZORO SELECT Heavy-Duty Boxes, 24" x 24" x 12", Kraft, 10/Bundle (22XM64)
- UNIVERSAL Rubberbands, Size 16, 1/4 lb., PK475 (UNV00416)
- UNIVERSAL Rubber Band, 5 In., Size 105, Beige, PK55 (UNV01105)
- UNIVERSAL Rubberbands, Size 33, 1/4 lb., PK160 (UNV00433)
- UNIVERSAL Rubberbands, Size 32, 1/4 lb., PK205 (UNV00432)
- UNIVERSAL Rubber Bands, Size 16, 0.04" Gauge, Beige, 1 lb Box, PK1900 (UNV00116)
- UNIVERSAL Rubber Band, 3-1/2 In., Sz 33, Beige, PK640 (UNV00133)
- VIKAN Rubber Band, Size 1", Gray, PK5 (980188)
- Universal Rubber Bands