Shop All Rubber Bands
Universal
Rubber Band Ball, 3" Diameter, Size 32, Assorted Colors, 260/Pack
Mfr # UNV00460
Zoro # G4583185
product price: $8.29
/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 32
- Material Natural Rubber
- Color Assorted
- Length 2.75"
- Width 0.13"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal
- MFR # UNV00460
- Zoro # G4583185
- UPC # 87547004609
- Country of Origin Thailand
- Category Rubber Bands
Dimensions
Size | 32 |
Length | 2.75" |
Width | 0.13" |
Details
Item | Rubber Bands |
Material | Natural Rubber |
Color | Assorted |
Max Band Elongation | 6 |
Max Band Elasticity | 2,600 psi |
Band Color Assortment | Blue; Green; Red; Yellow |
Description
Universal® Rubber Band Ball, 3" Diameter, Size 32, Assorted Colors, 260/Pack
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT File Holder, 8 Compartments, 7-1/2 In. H (1DNP7)
- ZORO SELECT DOT Label, 4 In. H, White/Green, PK250 (9UJ06)
- BROTHER Crtdg, Tape, Bk On We, 2 2PK (BRTTZE2312PK)
- AMPAD Pad, Legal, 8.5X11.75, We Pk (TOP20244)
- UNIVERSAL Rubber Band, 7 In., Size 117, Beige, PK50 (UNV04117)
- UNIVERSAL Rubberbands, Size 33, 1/4 lb., PK160 (UNV00433)
- UNIVERSAL Rubber Band, 3-1/2 In., Sz 33, Beige, PK640 (UNV00133)
- UNIVERSAL Rubber Band, 3 In., Size 32, Beige, PK820 (UNV00132)
- UNIVERSAL Rubber Bands, Size 84, 3-1/2"x1/2", PK155 (UNV00184)
- UNIVERSAL Rubberbands, Size 54, 1/4 lb. (UNV00454)
- ACCO Acco Brands- Inc. ACC72155 Rubber band Ball- 275-Ball- Assorted Colors (A7072155)
- Universal Rubber Bands