Shop All Rubber Bands
Universal
Rubber Band, 7 In., Size 117, Beige, PK50
Mfr # UNV04117
Zoro # G2788810
product price: $3.85
/pk 50, $0.08/ea
Sold in multiples of 4 for $15.40
$15.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 117
- Material Rubber
- Color Beige
- Length 7 in
- Width 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal
- MFR # UNV04117
- Zoro # G2788810
- UPC # 087547041178
- Country of Origin United States
- Category Rubber Bands
Dimensions
Size | 117 |
Length | 7 in |
Width | 1/8 in |
Overall Width | 1/8 in |
Overall Length | 7 in |
Band Box Size | 4 oz |
Classification Size | 117 |
Details
Item | Rubber Band |
Material | Rubber |
Color | Beige |
Product Type | Rubber Band |
Standards | Meets all FDA requirements for direct food contact |
Max Band Elongation | 6.25 |
Max Band Elasticity | 620-720 psi |
Band Breaking Strength | 12 lbs |
Band Gauge | 0.06" |
Description
Rubber Band, Size 117, Length 7 in, Width 1/8 in, Material Rubber, Color Beige, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Glue Stick, 0.80mm Dia., Plastic, White (GS45-01)
- BRECKNELL PS-USB Mailing/Shipping Scale 70 lb. (816965006533)
- BUSINESS SOURCE Handheld 6mm Slot Hole Punch (39283)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 18"x 20", Clear (4R1820)
- UNIVERSAL Rubber Band Ball, 3" Diameter, Size 32, Assorted Colors, 260/Pack (UNV00460)
- UNIVERSAL Rubberbands, Size 64, 1/4 lb., PK80 (UNV00464)
- UNIVERSAL Rubber Bands, Size 107, 0.06" Gauge, Beige, 1 lb Box, PK40 (UNV01107)
- UNIVERSAL Rubber Bands, Size 12, 0.04" Gauge, Beige, 1 lb Box, PK2500 (UNV00112)
- UNIVERSAL Rubberbands, Size 33, 1/4 lb., PK160 (UNV00433)
- UNIVERSAL Rubber Bands, Size 84, 3-1/2"x1/2", PK155 (UNV00184)
- SWINGLINE Rubber Finger Tips, Size 12, M/L, PK12 (SWI54032)
- Universal Rubber Bands