Shop All Rubber Bands
Universal
Rubber Band, 3 In., Size 32, Beige, PK820
Mfr # UNV00132
Zoro # G2788847
product price: $6.89
/ea
Sold in multiples of 2 for $13.78
$13.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 32
- Material Rubber
- Color Beige
- Length 3 in
- Width 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal
- MFR # UNV00132
- Zoro # G2788847
- UPC # 087547001325
- Country of Origin Thailand
- Category Rubber Bands
Dimensions
Size | 32 |
Length | 3 in |
Width | 1/8 in |
Overall Width | 1/8 in |
Overall Length | 3 in |
Band Box Size | 1 lb |
Classification Size | 32 |
Details
Item | Rubber Band |
Material | Rubber |
Color | Beige |
Standards | Meets all FDA requirements for direct food contact |
Band Breaking Strength | 12 lbs |
Band Gauge | 0.04" |
Max Band Elongation | 6.25 |
Max Band Elasticity | 620-720 psi |
Description
Rubber Band, Size 32, Length 3 in, Width 1/8 in, Material Rubber, Color Beige, Package Quantity 820
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEARNING RESOURCES Primary Science Leap + Launch Rocket (2819)
- HP Ink Cartridge, 415, Tri-Color (C2P07AN#140)
- TAPE LOGIC Tape Logic® Labels, "Do Not X-Ray", 3" x 5", Fluorescent Red, 500/Roll (DL2361)
- GOODWRAPPERS Hand Stretch Wrap 15" x 1000 ft., Cast Style, Clear (15A884)
- UNIVERSAL Rubber Bands, Size 18, 0.04" Gauge, Beige, 1 lb Box, PK1600 (UNV00118)
- UNIVERSAL Rubberbands, Size 33, 1/4 lb., PK160 (UNV00433)
- UNIVERSAL Rubber Bands, Size 16, 0.04" Gauge, Beige, 1 lb Box, PK1900 (UNV00116)
- UNIVERSAL Rubber Band, 3-1/2 In., Sz 33, Beige, PK640 (UNV00133)
- UNIVERSAL Rubber Band, 7 In., Size 117, Beige, PK210 (UNV01117)
- UNIVERSAL Rubber Band Ball, 3" Diameter, Size 32, Assorted Colors, 260/Pack (UNV00460)
- SWINGLINE Finger Tips, Size 12, Medium, PK12 (S7054032C)
- Universal Rubber Bands