Shop All Rubber Bands
Universal
Rubber Band, 3-1/2 In, Sz19, Beige, PK1240
Mfr # UNV00119
Zoro # G2788865
product price: $7.15
/ea
Sold in multiples of 2 for $14.30
$14.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 19
- Material Rubber
- Color Beige
- Length 3 1/2 in
- Width 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal
- MFR # UNV00119
- Zoro # G2788865
- UPC # 087547001196
- Country of Origin Thailand
- Category Rubber Bands
Dimensions
Size | 19 |
Length | 3 1/2 in |
Width | 1/16 in |
Overall Length | 3 1/2 in |
Overall Width | 1/16 in |
Band Box Size | 1 lb |
Classification Size | 19 |
Details
Item | Rubber Band |
Material | Rubber |
Color | Beige |
Standards | Meets all FDA Requirements for Direct Food Contact |
Band Breaking Strength | 6 lbs |
Max Band Elongation | 6.25 |
Band Gauge | 0.04" |
Max Band Elasticity | 620-720 psi |
Description
Rubber Band, Size 19, Length 3 1/2 in, Width 1/16 in, Material Rubber, Color Beige, Package Quantity 1240
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK SWAN Tape Gun (14440)
- BETTER OFFICE PRODUCTS Bible Tabs, Old & New Testament, Gold Foil, 75 Laminated Index Tabs, Adhesive Tabs, 75PK (00100)
- FROST KING Window Insulation Kit, Extra Large, 62" x 210" (V75H)
- CANON Calculator, Printing, 14 Digit Mp41Dhiii (MP41DHIII)
- UNIVERSAL Rubberbands, Size 54, 1/4 lb. (UNV00454)
- UNIVERSAL Rubber Band, 7 In., Size 117, Beige, PK50 (UNV04117)
- UNIVERSAL Rubberbands, Size 16, 1/4 lb., PK475 (UNV00416)
- UNIVERSAL Rubber Bands, Size 62, 0.04" Gauge, Beige, 1 lb Box, PK490 (UNV00162)
- UNIVERSAL Rubber Bands, Size 16, 0.04" Gauge, Beige, 1 lb Box, PK1900 (UNV00116)
- UNIVERSAL Rubberbands, Size 64, 1/4 lb., PK80 (UNV00464)
- BUSINESS SOURCE Rubberbands, Size 14, 1Lb, PK2250 (15731)
- Universal Rubber Bands