Shop All Clocks
Zoro Select
Round Wall Clock, Black, 9-3/4"
Mfr # UNV10421
Zoro # G4258935
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display Type Traditional
- Shape Round
- Width 9-3/4"
- Height 9-3/4"
- Color White, Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # UNV10421
- Zoro # G4258935
- UPC # 087547104217
- Country of Origin China
- Category Clocks
Dimensions
Width | 9-3/4" |
Height | 9-3/4" |
Battery Size | AA |
Overall Depth | 1 5/8 in |
Face Diameter | 8 in |
Overall Diameter | 9 3/4 in |
Details
Item | Analog Clock |
Display Type | Traditional |
Shape | Round |
Color | White, Black |
Clock Movement Type | Quartz |
Lens Material | Glass |
Case Color | Black |
Digit Color | Black |
Standards | RoHS |
Case Material | Plastic |
Power Source | Battery |
Face Color | White |
Battery Backup | Yes |
Product Type | Analog Clock |
Description
Round Wall Clock,Black,9-3/4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Suzuki Harunob 'Japanese Motif' Canvas Art, 35x47 (IC01081-C3547GG)
- TRADEMARK FINE ART Danhui Nai 'Refresh Bath Border I' Canvas Art, 14x14 (WAP10675-C1414GG)
- BAXTON STUDIO 15.4 W, 15.4 L, 22 H (195-12101-ZORO)
- HOOKLESS Shower Curtain, Polyester with Vinyl Bubble Look Window, Beige (HBH41BUB05W)
- ZORO SELECT Round Wall Clock, 24hr., Black, 12.5" (UNV10441)
- UNIVERSAL Brushed Aluminum Wall Clock, 12" dia, Silver Case, 1 AA (sold sep) (UNV10425)
- UNIVERSAL Deluxe Indoor/Outdoor Atomic Clock (UNV10417)
- UNIVERSAL Whisper Quiet Clock, 12" Diameter, White Case, 1 AA (sold separately) (UNV10461)
- ZORO SELECT Round Wall Clock, Black, 12.5" dia. (UNV10431)
- ZORO SELECT Round Wall Clock, Black, 12" (UNV11641)
- TRADEMARK GAMEROOM Corvette C6 Neon Clock - 14 inch Diameter - Black (GM1400-C6-COR)
- Zoro Select Clocks