Shop All Stamps and Ink Pads
Universal
Round Message Stamp, STAR, Pre-Inked/Re-Inkable, Red
Mfr # UNV10081
Zoro # G6099640
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend STAR (ICON)
- Material ABS Plastic
- Stamp Ink Color Red
- Includes Includes one stamp.
- Green Certification or Other Recognition TAA Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Universal
- MFR # UNV10081
- Zoro # G6099640
- UPC # 87547100813
- Country of Origin United States
- Category Stamps and Ink Pads
Dimensions
Impression Diameter | 0.75" |
Details
Item | Stamps |
Legend | STAR (ICON) |
Material | ABS Plastic |
Stamp Ink Color | Red |
Includes | Includes one stamp. |
Green Certification or Other Recognition | TAA Compliant |
Stamp Type | Message |
Ink Types | Pre-Inked; Re-Inkable |
Description
Universal® Round Message Stamp, STAR, Pre-Inked/Re-Inkable, Red
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Diethanolamine, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTUS Grip-A-Strip Display Rail, 24"L, Satin (AVT2000)
- BUSINESS SOURCE 3x3 Extreme Colors Adhesive Notes, Assorted, 12PK (BSN36615)
- SPIN MASTER GAMES Spin Master Kellogg's Cereal Fun Pack Puzzles Multicolored (6062175)
- TOSHIBA Toshiba Yellow Toner Cartridge, 33,600 Yield (TFC505UY)
- UNIVERSAL Message Stamp, CONFIDENTIAL, Pre-Inked One-Color, Red (UNV10046)
- UNIVERSAL Message Stamp, ENTERED, Pre-Inked One-Color, Blue (UNV10052)
- UNIVERSAL Message Stamp, DRAFT, Pre-Inked One-Color, Red (UNV10049)
- UNIVERSAL Message Stamp, POSTED, Pre-Inked One-Color, Red (UNV10065)
- UNIVERSAL Message Stamp, APPROVED, Pre-Inked One-Color, Blue (UNV10043)
- UNIVERSAL Universal Message Stamp, COPY, Pre-Inked/Re-Inkable, Red (UNV10048***)
- TRODAT EcoPrinty 5-In-1 Date Stamp Replacement Pad (TDTP4750RD)
- Universal Stamps and Ink Pads