Shop All Stamps and Ink Pads
Universal
Round Message Stamp, SMILEY FACE, Pre-Inked/Re-Inkable, Red
Mfr # UNV10080
Zoro # G6071290
product price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend SMILEY FACE (ICON)
- Material ABS Plastic
- Stamp Ink Color Red
- Includes Includes one stamp.
- Green Certification or Other Recognition TAA Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal
- MFR # UNV10080
- Zoro # G6071290
- UPC # 87547100806
- Country of Origin United States
- Category Stamps and Ink Pads
Dimensions
Impression Diameter | 0.75" |
Details
Legend | SMILEY FACE (ICON) |
Item | Stamps |
Material | ABS Plastic |
Stamp Ink Color | Red |
Includes | Includes one stamp. |
Green Certification or Other Recognition | TAA Compliant |
Stamp Type | Message |
Ink Types | Pre-Inked; Re-Inkable |
Description
Universal® Round Message Stamp, SMILEY FACE, Pre-Inked/Re-Inkable, Red
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Diethanolamine, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEE Fingertip Moisteners, 1-3/4 oz, Pink, PK2 (LEE10132)
- KONICA MINOLTA Magenta Toner Cartridge 6K YLD (A0X5335)
- DATAPRODUCTS Hitachi Ribbon, Black (R5180)
- UNIVERSAL PRODUCTS Universal Chisel Tip Permanent Marker, Broad, Black, 60/Pack (UNV07054)
- UNIVERSAL Message Stamp, URGENT, Pre-Inked One-Color, Red (UNV10070)
- UNIVERSAL Message Stamp, Paid Online, Red (10156)
- UNIVERSAL Message Stamp, PAID, Pre-Inked One-Color, Red (UNV10062)
- UNIVERSAL Message Stamp, POSTED, Pre-Inked One-Color, Red (UNV10065)
- UNIVERSAL Message Stamp, RUSH, Pre-Inked One-Color, Red (UNV10069)
- UNIVERSAL Message Stamp, Scanned, Blue (10157)
- 2000 PLUS Self-Inking Heavy Duty Stamps, Black (011200)
- Universal Stamps and Ink Pads